Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Amerlux CYLTV-20-T4GU6.5-E-WT-C-120-NF Track Head Lighting Without Optical Reflector 120-Volt 20-Watt Textured White Cylindrix Vertical

  

*Images are for illustration purposes only and may not be an exact representation of the product

Amerlux CYLTV-20-T4GU6.5-E-WT-C-120-NF Track Head Lighting Without Optical Reflector 120-Volt 20-Watt Textured White Cylindrix Vertical

SKU: 537120
Amerlux Cylindrix Vertical Collection Track head lighting without optical reflector, has die-cast lens holder, lamp and ballast housing for longer life. It has a powder coat painting for superior corrosion resistance. The lighting supports 18-degree narrow flood T4GU6.5 lamp. It has a voltage rating of 120-Volts and current rating of 0.2-Amp. It is suitable for retail, commercial and hospitality environments. Track head lighting is cULus certified.
  • No exposed wiring
  • Has a voltage rating of 120-Volts
  • Has a current rating of 0.2-Amp
  • For retail, commercial and hospitality environments

Overview

Amerlux Cylindrix Vertical Collection Track head lighting without optical reflector, has die-cast lens holder, lamp and ballast housing for longer life. It has a powder coat painting for superior corrosion resistance. The lighting supports 18-degree narrow flood T4GU6.5 lamp. It has a voltage rating of 120-Volts and current rating of 0.2-Amp. It is suitable for retail, commercial and hospitality environments. Track head lighting is cULus certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Lamp Included
No
Collection
Cylindrix Vertical
Voltage Rating
120 Volt
Socket Type
GU6.5 TAL Pulse
Lamp Type/Designation
18 Degree Narrow Flood T4GU6.5
Shade Type
No
Standards
cULus Certified
UNSPSC
39111508
Reflector Type
DB2690 Optic
Energy Star Flag
No
sku
537120
Shape
No
Amperage Rating
0.2 Amp
Manufacturer Name
Amerlux
Manufacturer Part Number
CYLTV-20-T4GU6.5-E-WT-C-120-NF
Brand Name
Amerlux
Mounting
Canopy
Lamp Wattage
20 Watt
Item Name
Track Head Lighting Without Optical Reflector
Finish
Textured White
Ballast Type
Electronic
Dimmable
No
Dimensions
2-7/8 Inch Width x 5 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.