Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Polywater LZ-640 Cable Pulling Lubricant 5 gal Pail Clear Polywater® LZ

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Polywater LZ-640 Cable Pulling Lubricant 5 gal Pail Clear Polywater® LZ

SKU: 247825
Standard Pack/Case Quantity: 1/Case
American Polywater Polywater® LZ Clear cable pulling lubricant is ideal for all types of jackets/cable including power, control and instrumentation cable. It comes in 5-gal pail container. The lubricant has low friction coefficient that efficiently reduces tension on all types of cable jackets.
  • Specification grade meets the performance requirements of power & petrochemical plants, mass transit systems, airports and high-occupancy buildings
  • Low-smoke zero-halogen (LSZH/LSHF) compatible
  • Comes in a 5-gal capacity container

Overview

American Polywater Polywater® LZ Clear cable pulling lubricant is ideal for all types of jackets/cable including power, control and instrumentation cable. It comes in 5-gal pail container. The lubricant has low friction coefficient that efficiently reduces tension on all types of cable jackets.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Clear
GTIN
00027868067303
UNSPSC
27113100
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Standard Pack/Case Quantity
1/Case
Plastic Safe
No
Brand Name
American Polywater
UPC
02786806730
Manufacturer Name
American Polywater
Manufacturer Part Number
LZ-640
Sub Brand
Polywater® LZ
Container Type
Pail
Container Size
5 gal
Item Name
Cable Pulling Lubricant
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.