Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Polywater FST-250KIT Polyurethane Foam Duct Sealant Kit 8.5 oz Cartridge Amber Resin Clear Curing Agent

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Polywater FST-250KIT Polyurethane Foam Duct Sealant Kit 8.5 oz Cartridge Amber Resin Clear Curing Agent

SKU: 41094
American Polywater Polyurethane foam duct sealant kit has a high-expansion, two part foam duct sealant, which holds high water-head pressures. This sealant seals out sewer gases, water and rodents from conduits. It is a semi-permanent sealant, which can be removed. Sealant is suitable to use with cables, conduits and high-ratio caulking guns. Kit includes one positioning rod for foam dam, one 8.5 oz cartridge, three mixing nozzles, four 24-Inch foam damming strips, one pair disposable gloves, one pre-treating wipe, one 24-Inch abrasive strip, one resealing cap, one instruction sheet. Foam duct sealant is UL listed and meets ASTM standards.
  • Re-enterable
  • Kit seals five 2-Inch conduits
  • Creates a strong, resilient, chemically resistant seal
  • Holds 15-ft of water-head pressure over extended time
  • Expands, cures and seals even when water is present

Overview

American Polywater Polyurethane foam duct sealant kit has a high-expansion, two part foam duct sealant, which holds high water-head pressures. This sealant seals out sewer gases, water and rodents from conduits. It is a semi-permanent sealant, which can be removed. Sealant is suitable to use with cables, conduits and high-ratio caulking guns. Kit includes one positioning rod for foam dam, one 8.5 oz cartridge, three mixing nozzles, four 24-Inch foam damming strips, one pair disposable gloves, one pre-treating wipe, one 24-Inch abrasive strip, one resealing cap, one instruction sheet. Foam duct sealant is UL listed and meets ASTM standards.

Specifications

Plastic Safe
No
Brand Name
American Polywater
Manufacturer Name
American Polywater
UPC
02786804571
Standards
UL 94 Listed, ASTM D1691, ASTM D1623, ASTM D90
GTIN
00027868045714
UNSPSC
31201704
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Color
Amber Resin, Clear Curing Agent
Item Name
Foam Duct Sealant Kit
Temperature Rating
35 to 95 deg F (2 to 35 deg C)
Type
Polyurethane
Appearance
Viscous Liquid
Container Size
8.5 oz
Container Type
Cartridge
Manufacturer Part Number
FST-250KIT
Specific Gravity
1.2 Resin, 1.1 Curing Agent
MSDS Link Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.