Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Polywater D-128 Heavy-Duty Cable Pulling Lubricant 1 gal Pail Light Blue Polywater® Dyna-Blue®

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Polywater D-128 Heavy-Duty Cable Pulling Lubricant 1 gal Pail Light Blue Polywater® Dyna-Blue®

SKU: 161470
Standard Pack/Case Quantity: 4/Case
American Polywater Polywater® Dyna-Blue® Heavy-duty cable pulling lubricant in light blue color, comes in 1-gal pail container. This non-staining gel lubricant is easy to apply and stays on cable jacket during application.
  • Applied by hand
  • Temperature stable
  • Stays lubricated and will not dry out

Overview

American Polywater Polywater® Dyna-Blue® Heavy-duty cable pulling lubricant in light blue color, comes in 1-gal pail container. This non-staining gel lubricant is easy to apply and stays on cable jacket during application.

Specifications

Plastic Safe
No
Standards
UL Listed, CSA Certified
GTIN
00027868002304
UNSPSC
27113100
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Standard Pack/Case Quantity
4/Case
Brand Name
American Polywater
Container Type
Pail
Manufacturer Part Number
D-128
Manufacturer Name
American Polywater
UPC
02786800230
Color
Light Blue
Container Size
1 gal
Sub Brand
Polywater® Dyna-Blue®
Temperature Rating
20 to 140 deg F
Type
Heavy-Duty
Item Name
Cable Pulling Lubricant
Appearance
Gel
Is PFA Discontinued
No
Leaf Node Search
Wire & Cable Pulling Lubricant
Category Level One Search
Tools
Category Level Two Search
Fish Tapes & Conduit Tools
Category Level Three Search
Wire & Cable Pulling Lubricant
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.