American Lighting RL-CLIP/SCREW U Shape Mounting Clip 1-Inch x 1/2-Inch Clear For 1/2-Inch Incandescent Rope Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting RL-CLIP/SCREW U Shape Mounting Clip 1-Inch x 1/2-Inch Clear For 1/2-Inch Incandescent Rope Light

SKU: 394998
American Lighting U shape mounting clip in clear finish, has plastic construction for impact resistance and tensile strength. It includes one mounting screw and is compatible with 1/2-Inch incandescent rope light. The mounting clip measures 1-Inch x 0.5-Inch. It is suitable for use in dry locations. This clip is ideal to securely hold rope light in place.
  • Suitable to securely hold rope light in place
  • Suits with 1/2-Inch incandescent rope light
  • Features clear finish

Overview

American Lighting U shape mounting clip in clear finish, has plastic construction for impact resistance and tensile strength. It includes one mounting screw and is compatible with 1/2-Inch incandescent rope light. The mounting clip measures 1-Inch x 0.5-Inch. It is suitable for use in dry locations. This clip is ideal to securely hold rope light in place.

Specifications

Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Color/Finish
Clear
Brand Name
American Lighting
Energy Star Flag
No
Dimensions
1 Inch Length x 0.5 Inch Width
Type
U Shape
Material
Plastic
Item Name
Mounting Clip
UNSPSC
41113630
Socket Type
No
UPC
71417637101
Manufacturer Name
American Lighting
For Use With
1/2 Inch Incandescent Rope Light
Manufacturer Part Number
RL-CLIP/SCREW
Includes
(1) Mounting Screw

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.