Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Lighting RL-CL-150 Incandescent Rope Light Reel 5.5-Watt/ft 120-Volt AC Flexbrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting RL-CL-150 Incandescent Rope Light Reel 5.5-Watt/ft 120-Volt AC Flexbrite

SKU: 108310
American Lighting Flexbrite Collection 150-ft Incandescent rope light reel featuring PVC construction supports 5.5-Watt 2000K 8 LPW dimmable incandescent bulbs per feet. Lamp has voltage rating of 120-Volt AC. The bulbs have 1-Inch spacing between them. This reel has average life span of 25000 hours. This clips or track mountable light reel comes with 50 mounting clips for easy installation. It is suitable for indoor and outdoor use. Light reel is UL listed.
  • Easy to use, flexible, dimmable incandescent reels of rope light with nine color options
  • Incandescent reel is economical
  • 1-Inch Spacing in clear, frosted or colored PVC housing with UV inhibitor (18 lamps per 18 series)
  • Dimmable with most incandescent dimmers (minimum loads may apply)

Overview

American Lighting Flexbrite Collection 150-ft Incandescent rope light reel featuring PVC construction supports 5.5-Watt 2000K 8 LPW dimmable incandescent bulbs per feet. Lamp has voltage rating of 120-Volt AC. The bulbs have 1-Inch spacing between them. This reel has average life span of 25000 hours. This clips or track mountable light reel comes with 50 mounting clips for easy installation. It is suitable for indoor and outdoor use. Light reel is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Collection
Flexbrite
Voltage Rating
120 Volt AC
Socket Type
No
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
2000K Incandescent
Shade Type
No
Color
Clear
Standards
UL Listed
Energy Star Flag
No
sku
108310
Mounting
Clips Or Mounting Track
UPC
71417699497
Manufacturer Name
American Lighting
Manufacturer Part Number
RL-CL-150
Average Life
25000 Hour
Lamp Wattage
5.5 Watt/ft
Item Name
Incandescent Rope Light Reel
Includes
(5) RL-CONKITs and (50) Mounting Clips
Frequency Rating
60 Hz
Finish
No
Dimmable
Yes
Dimensions
1/2 Inch Dia x 150 ft Length
Construction
PVC
Brand Name
American Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.