Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Lighting OMNI1WH Omni Series Puck Light 3.2-Watt 12-Volt DC 2700K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting OMNI1WH Omni Series Puck Light 3.2-Watt 12-Volt DC 2700K White

SKU: 418025
American Lighting Omni Series Puck light in white finish, has zinc alloy face and steel collar. Polycarbonate lens ensures even light distribution. Light uses 3.2-Watt LED lamp that has voltage rating of 12-Volt DC. Lamp has color temperature rating of 3000K and color rendering index of 90 to ensure optimal light level in the surrounding. Lamp in the light offers 300 Lumens/ft of bright light output. It has maximum load capacity of 450-Watts. This horizontal/vertical mountable light measures 2-5/8-Inch Dia x 11/16-Inch. It has average life of 50000 hours. Light comes with 780-Inch lead wire and mounting hardware. Housing of this light comes with aluminum heat sink.
  • Dimmable with most CFL and low-voltage electronic dimmers (10%-100% light control)
  • Spring steel clips secure housing into surface collar with a snap-fit while retaining recessed pucks securely in place
  • Suitable for dry locations

Overview

American Lighting Omni Series Puck light in white finish, has zinc alloy face and steel collar. Polycarbonate lens ensures even light distribution. Light uses 3.2-Watt LED lamp that has voltage rating of 12-Volt DC. Lamp has color temperature rating of 3000K and color rendering index of 90 to ensure optimal light level in the surrounding. Lamp in the light offers 300 Lumens/ft of bright light output. It has maximum load capacity of 450-Watts. This horizontal/vertical mountable light measures 2-5/8-Inch Dia x 11/16-Inch. It has average life of 50000 hours. Light comes with 780-Inch lead wire and mounting hardware. Housing of this light comes with aluminum heat sink.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Socket Type
No
Shade Type
No
sku
418025
Type
Omni Series
Voltage Rating
12 Volt DC
Shape
No
Average Life
30000 Hour
UNSPSC
39111528
Brand Name
American Lighting
Construction
Zinc Alloy Face, Steel Collar, Polycarbonate Lens
Finish
White
Energy Star Flag
No
Manufacturer Name
American Lighting
Dimensions
2-5/8 Inch Dia x 11/16 Inch Height
Dimmable
Yes
Degree of Protection
No
Item Name
Puck Light
Lamp Included
No
Lamp Type/Designation
3.2 Watt 90 CRI 2700K 150 Lumens 120 Degree 6x2835 SMD LED
Lamp Wattage
3.2 Watt
Mounting
Recessed/Surface/Screws
Manufacturer Part Number
OMNI1WH
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.