Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Lighting MVP-1-NK-B MVP Series Line Voltage Puck Light 4.3-Watt 120-Volt AC 2700K Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting MVP-1-NK-B MVP Series Line Voltage Puck Light 4.3-Watt 120-Volt AC 2700K Nickel

SKU: 422962
American Lighting MVP Series Line-voltage puck light in nickel finish, has zinc alloy trim with steel collar. Polycarbonate lens ensures even light distribution. Light uses 4.3-Watt LED lamp that has voltage rating of 120-Volt AC. Lamp has color temperature rating of 3000K and color rendering index of 90 to ensure optimal light level in the surrounding. Lamp in the light offers 300 Lumens/ft of bright light output. It has maximum load capacity of 450-Watts.

This horizontal/vertical mountable light measures 2-3/4-Inch Dia x 7/8-Inch. It has average life of 50000 hours. Versatile design allows daisy chain installation or without linking cables between pucks. It mounts with 30-degree swivel forward and backward along the axis of the power leads. It is suitable for damp location. Light is c/ETL/us listed.
  • Dimmable with most CFL / LED and low-voltage electronic dimmers
  • Link up to 20 pucks to a single power supply
  • Spring steel clips secure housing into surface collar with a snap-fit while retaining recessed pucks securely in place

Overview

American Lighting MVP Series Line-voltage puck light in nickel finish, has zinc alloy trim with steel collar. Polycarbonate lens ensures even light distribution. Light uses 4.3-Watt LED lamp that has voltage rating of 120-Volt AC. Lamp has color temperature rating of 3000K and color rendering index of 90 to ensure optimal light level in the surrounding. Lamp in the light offers 300 Lumens/ft of bright light output. It has maximum load capacity of 450-Watts.

This horizontal/vertical mountable light measures 2-3/4-Inch Dia x 7/8-Inch. It has average life of 50000 hours. Versatile design allows daisy chain installation or without linking cables between pucks. It mounts with 30-degree swivel forward and backward along the axis of the power leads. It is suitable for damp location. Light is c/ETL/us listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Lamp Type/Designation
4.3 Watt 90 CRI 2700K 200 Lumens 120 Degree 12x5630 SMD LED
Socket Type
No
Voltage Rating
120 Volt AC
Type
MVP Series, Line Voltage
Lamp Included
No
Shade Type
No
Standards
cETLus Certified
UNSPSC
39111528
Energy Star Flag
No
UPC
71417600177
Manufacturer Name
American Lighting
Manufacturer Part Number
MVP-1-NK-B
Average Life
50000 Hour
Mounting
Recessed/Surface/Screws
Maximum Load Capacity
20 Watt
Lamp Wattage
4.3 Watt
Item Name
Puck Light
Includes
6 Inch Lead Wire and Tail Wire
Frequency Rating
60 Hz
Finish
Nickel
Dimmable
Yes
Dimensions
2-3/4 Inch Dia x 7/8 Inch Height
Degree of Protection
No
Construction
Zinc Alloy Trim with Steel Collar, Polycarbonate Lens
Brand Name
American Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.