American Lighting LVPX20BK-B Dimmable Puck Light 20-Watt 120-Volt AC 3200K Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting LVPX20BK-B Dimmable Puck Light 20-Watt 120-Volt AC 3200K Black

SKU: 160454
American Lighting Puck light employs 20-Watt Xenon lamp that delivers light of brightness 82 Lumens. The LED lamp has color rendering index of 99+ and color temperature of 3200K. It has voltage rating of 120 VAC at 60-Hz. The frosted tempered (twist-lock) glass lens shade brings elegance to the home. This light in black color, has average life of 8000 hours/2,500 hours. It features plastic housing and is surface/recessed mountable. It has dimensions of 2-3/4-Inch Dia x 1-3/8-Inch. Light is suitable for use in indoor locations. It includes 3-Inch lead wire, 120-Volt lamp and tail wire. Light is cETLus/cULus listed.
  • Easy to install kits, simply daisy chain up to ten pucks and plug in with included power cord
  • Available in both kits and bulk to build own plug-in or hardwire system
  • Dimmable with standard incandescent dimmers
  • Economical and easy-to-use line voltage puck
  • Frosted twist-lock lens reduces glare
  • Allows to link up to ten pucks together
  • 18-AWG SPT-1 leads are 48-Inch in length for easy routing
  • Actual CRI: 99+

Overview

American Lighting Puck light employs 20-Watt Xenon lamp that delivers light of brightness 82 Lumens. The LED lamp has color rendering index of 99+ and color temperature of 3200K. It has voltage rating of 120 VAC at 60-Hz. The frosted tempered (twist-lock) glass lens shade brings elegance to the home. This light in black color, has average life of 8000 hours/2,500 hours. It features plastic housing and is surface/recessed mountable. It has dimensions of 2-3/4-Inch Dia x 1-3/8-Inch. Light is suitable for use in indoor locations. It includes 3-Inch lead wire, 120-Volt lamp and tail wire. Light is cETLus/cULus listed.

Specifications

Maximum Load Capacity
200 Watt
Shape
No
Reflector Type
Aluminum
Mounting
Surface/Recessed
Item Name
Puck Light
Lumens
82 Lumens
Lamp Wattage
20 Watt
Includes
3 Inch Lead Wire and Tail Wire
Frequency Rating
60 Hz
Finish
Black
Dimmable
Yes
Socket Type
No
Voltage Rating
120 Volt AC
Standards
cETLus Certified, cULus Certified
Energy Star Flag
No
UNSPSC
39111528
Shade Type
Frosted Tempered (Twist-Lock) Glass lens
Lamp Type/Designation
Xenon
Lamp Included
Yes
Driver Type
1 - 100% Standard Incandescent Dimmer
Degree of Protection
No
Dimensions
2-3/4 Inch Dia x 1-3/8 Inch Height
CRI
99.0000
Feature8
Actual CRI: 99+
Construction
Plastic Housing
Manufacturer Part Number
LVPX20BK-B
Manufacturer Name
American Lighting
UPC
71417631110
Average Life
8000 Hour/2500 Hour
Color Temperature
3200K
Brand Name
American Lighting

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.