Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Lighting 120-TL60-45.9-WW LED Tape Light 67.2-Watt 120-Volt AC Tape-Rope Hybrid

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting 120-TL60-45.9-WW LED Tape Light 67.2-Watt 120-Volt AC Tape-Rope Hybrid

SKU: 116792
American Lighting Tape-Rope Hybrid Collection LED Tape light in white color, employs 28.8-Watt LED lamp with average life of 35000 hours, which delivers warm white light of brightness 65 Lumen/ft. LED Lamp has color rendering index of 82. It has voltage rating of 120-Volt AC. Dimmable linear LED tape light with 2/3-Inch LED spacing, has flexible white perforated PVC housing that features clear PVC jacket. It measures 45.9-ft x 3/8-Inch x 1/4-Inch. This energy efficient LED tape light is perfect for both indoor and outdoor use. LED Tape light is cETLus listed.
  • Suitable for indoor and outdoor use
  • Each kit includes removable 5-ft power cord with 1.6-Amp inverter and fused 120-Volt AC 2-prong plug, removable cap on opposite end and 1 clip per foot of light
  • Use clips to hold in place for many indirect view installations
  • Clear plastic track should be used for direct view installations and when mounting to the underside of a shelf or ledge to prevent sagging
  • Easy to install, kits interconnect and plug into standard 120-Volt AC receptacles
  • Dimmable with most of the standard incandescent dimmers
  • Easily linkable, interconnecting kits of up to 106-ft

Overview

American Lighting Tape-Rope Hybrid Collection LED Tape light in white color, employs 28.8-Watt LED lamp with average life of 35000 hours, which delivers warm white light of brightness 65 Lumen/ft. LED Lamp has color rendering index of 82. It has voltage rating of 120-Volt AC. Dimmable linear LED tape light with 2/3-Inch LED spacing, has flexible white perforated PVC housing that features clear PVC jacket. It measures 45.9-ft x 3/8-Inch x 1/4-Inch. This energy efficient LED tape light is perfect for both indoor and outdoor use. LED Tape light is cETLus listed.

Specifications

Voltage Rating
120 Volt
Socket Type
No
Shape
Linear
Mounting
Clip/Mounting Track
Collection
Tape-Rope Hybrid
Standards
cETLus Certified
Driver Type
5 - 100% ELV Dimming
Energy Star Flag
No
Lumens
65 Lumens/ft
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
67.2 Watt
UPC
71417699334
Item Name
LED Tape Light
Manufacturer Part Number
120-TL60-45.9-WW
Manufacturer Name
American Lighting
Frequency Rating
60 Hz
Finish
White
Average Life
35000 Hour
Dimmable
Yes
Dimensions
45.9 ft Length x 3/8 Inch Width x 1/4 Inch Height
Degree of Protection
No
CRI
82.0000
Construction
PVC Housing
Color Temperature
No
Brand Name
American Lighting

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.