Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

American Insulated Wire C4314100BO SJTW Extension Cord 14/3 100 ft Orange Black Stripe

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Insulated Wire C4314100BO SJTW Extension Cord 14/3 100 ft Orange Black Stripe

SKU: 152
American Insulated Wire SJTW Extension cord has three 14 AWG conductors for ensuring superior conductivity. Cord has orange/black stripe jacket to offer added safety. It has voltage rating of 125 Volts, current rating of 13 Amps and power rating of 1625 Watts. It is 100 ft long and supports NEMA 5-15 configuration. Cord withstands temperature rating of -40 deg C. Cord is suitable for construction, industrial and maintenance. Cord is cULus listed.
  • All weather, extra flexible
  • Suitable for construction, industrial and maintenance
  • Has conductor of size 14 AWG

Overview

American Insulated Wire SJTW Extension cord has three 14 AWG conductors for ensuring superior conductivity. Cord has orange/black stripe jacket to offer added safety. It has voltage rating of 125 Volts, current rating of 13 Amps and power rating of 1625 Watts. It is 100 ft long and supports NEMA 5-15 configuration. Cord withstands temperature rating of -40 deg C. Cord is suitable for construction, industrial and maintenance. Cord is cULus listed.

Specifications

List UOM Qty
100
Order UOM
ea
Cord End Type
No
sku
152
Wattage
1625
Degree of Protection
No
Amperage Rating
13 Amp
Voltage Rating
125 Volt
Temperature Rating
-40 deg C
Standards
cULus Certified
Brand Name
American Insulated Wire
UPC
04513102831
UNSPSC
26121545
Stranded/Solid
No
Conductor Material
No
Color
Orange/Black Stripe Jacket
Wire Gauge Size
14 AWG
Manufacturer Name
American Insulated Wire
Manufacturer Part Number
C4314100BO
Length
100
Number of Conductors
3
Insulation Material
No
Packing Type
No
Item Name
SJTW Extension Cord
Energy Star Flag
No
Jacket Material
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.