Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Amax Lighting LED-SM6DL/WH LED Disk Light No Driver 15-Watt 120-Volt Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Amax Lighting LED-SM6DL/WH LED Disk Light No Driver 15-Watt 120-Volt Powder Coated

SKU: 428608
Amax Lighting LED Disk light in white color, employs 15-Watt LED lamp with average life of 50000 hours to deliver light of brightness 1060 Lumens. LED Lamp has color rendering index of 81 and color temperature of 3000K. It has voltage rating of 120-Volts. Light features heavy gauge metal housing and powder coated finish for longer endurance. It measures 7.4-Inch Dia x 1.26-Inch. Round dimmable light supports surface mounting. Light is UL/ETL listed and Energy Star certified.
  • Can be mounted onto a junction box or retrofitted into an existing recessed can with the optional hardware mounting adapter
  • 90-Watt Incandescent equal
  • Has white powder coated finish

Overview

Amax Lighting LED Disk light in white color, employs 15-Watt LED lamp with average life of 50000 hours to deliver light of brightness 1060 Lumens. LED Lamp has color rendering index of 81 and color temperature of 3000K. It has voltage rating of 120-Volts. Light features heavy gauge metal housing and powder coated finish for longer endurance. It measures 7.4-Inch Dia x 1.26-Inch. Round dimmable light supports surface mounting. Light is UL/ETL listed and Energy Star certified.

Specifications

Country Of Origin
France
Shape
Round
Socket Type
No
Voltage Rating
120 Volt
Energy Star Flag
No
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, ETL Listed, Energy Star and Reg Qualified
Mounting
Surface
Lumens
1610 Lumens
Lamp Wattage
15 Watt
Manufacturer Part Number
LED-SM6DL/WH
Manufacturer Name
Amax Lighting
Average Life
50000 Hour
Item Name
LED Disk Light
Finish
White Powder Coated
Dimmable
Yes
Dimensions
7.4 Inch Dia x 1.26 Inch Height
Degree of Protection
No
CRI
81.0000
Construction
Heavy Gauge Metal Housing
Color Temperature
3000K
Brand Name
Amax Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.