Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Allied Tube & Conduit EMT 3 X 10' KWIK FIT SS Thin Wall EMT Conduit 3-Inch x 10-ft Kwik-Fit®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Allied Tube & Conduit EMT 3 X 10' KWIK FIT SS Thin Wall EMT Conduit 3-Inch x 10-ft Kwik-Fit®

SKU: 29139
Allied Tube & Conduit Kwik-Fit® 10-ft Long EMT Thinwall conduit of trade size 3-inches, features hot-galvanized steel construction for durability. It has wall thickness of 0.072-Inch and outer diameter of 3.5-inches. This thin wall conduit has E-Z pull interior coating that offers a smooth raceway for hassle-free wire-pulling. It offers superior mechanical protection to conductors against external impact. It has better ductility for faster and easier bending. It confirms superb EMI shielding characteristics for extra safety. Thinwall conduit is UL listed and ANSI certified.
  • Integral steel set screw coupling formed on one end of each length of EMT
  • Hot galvanized steel using patented inline Flo-Coat™ process offers long lasting exterior protection
  • E-Z Pull® Interior coating provides a smooth raceway for fast wire-pulling

Overview

Allied Tube & Conduit Kwik-Fit® 10-ft Long EMT Thinwall conduit of trade size 3-inches, features hot-galvanized steel construction for durability. It has wall thickness of 0.072-Inch and outer diameter of 3.5-inches. This thin wall conduit has E-Z pull interior coating that offers a smooth raceway for hassle-free wire-pulling. It offers superior mechanical protection to conductors against external impact. It has better ductility for faster and easier bending. It confirms superb EMI shielding characteristics for extra safety. Thinwall conduit is UL listed and ANSI certified.

Specifications

Standards
UL 797, 514B Listed, ANSI C80.3
UNSPSC
41113630
Trade Size
3 Inch
Country Of Origin
France
Energy Star Flag
No
Wall Thickness
0.072
Type
Thin Wall
RoHS Flag
Yes
Finish
Hot Galvanized
Sub Brand
Kwik-Fit®
Manufacturer Part Number
EMT 3 X 10' KWIK FIT SS
Manufacturer Name
Allied Tube & Conduit
Item Name
EMT Conduit
Packing Type
No
Outside Diameter
3.5
Material
Steel
Length
10
Connection Type
Integral Set Screw
Brand Name
Allied Tube & Conduit
Category Level Three Search
Electrical Metallic Conduit (EMT)
Category Level Two Search
Metallic Conduit
Category Level One Search
Conduit and Fittings
Leaf Node Search
Electrical Metallic Conduit (EMT)
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.