Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Allied Moulded Products 9313-EW Fiberglass Reinforced Thermoset Polyester 3-Gang Residential/Receptacle Electrical Switch Box 5-15/16-Inch x 3-1/4-Inch x 2-7/8-Inch 42.5-Cubic-Inch FiberglassBox™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Allied Moulded Products 9313-EW Fiberglass Reinforced Thermoset Polyester 3-Gang Residential/Receptacle Electrical Switch Box 5-15/16-Inch x 3-1/4-Inch x 2-7/8-Inch 42.5-Cubic-Inch FiberglassBox™

SKU: 123856
Allied Moulded Products FiberglassBox™ 3-Gang Residential/receptacle electrical switch box in beige/tan color, features fiberglass reinforced thermoset polyester construction. Rectangle box measures 5-15/16-Inch x 3-1/4-Inch. It has capacity of 42.5-Cubic-Inch. This box is metal wing brackets/metal ears wall compression mountable. It is suitable for use with non-metallic sheathed cable. Box is UL listed and meets ANSI standards.
  • Non-conductive and requires no grounding
  • Non-distorting in high heat
  • Shatter-resistant in cold temperatures
  • Features machine tapped device holes, offset gauge marks, leveling ribs and rigid hard box construction

Overview

Allied Moulded Products FiberglassBox™ 3-Gang Residential/receptacle electrical switch box in beige/tan color, features fiberglass reinforced thermoset polyester construction. Rectangle box measures 5-15/16-Inch x 3-1/4-Inch. It has capacity of 42.5-Cubic-Inch. This box is metal wing brackets/metal ears wall compression mountable. It is suitable for use with non-metallic sheathed cable. Box is UL listed and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
5-15/16 Inch x 3-1/4 Inch
RoHS Flag
Under review (by manufacturer)
Item Name
Electrical Switch Box
UPC
08533910093
UNSPSC
39121308
Made In America
Yes
Type
Residential/Receptacle
Number of Gangs
3.0000
Manufacturer Part Number
9313-EW
Standards
ANSI/UL 514C, E30594 Listed
Shape
Rectangular
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Sub Brand
FiberglassBox™
Material
Fiberglass Reinforced Thermoset Polyester
Manufacturer Name
Allied Moulded Products
Finish
No
GTIN
00085339100935
Brand Name
Allied Moulded Products
Cubic Capacity
42.5
Degree of Protection
No
sku
123856
Depth
2.875
Country Of Origin
United States of America
Insulation Material
No
Color
Beige/Tan
Energy Star Flag
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.