Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Allied Building Products S5-PVKIT-END PV Kit With End Clamp S-5!® EdgeGrab™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Allied Building Products S5-PVKIT-END PV Kit With End Clamp S-5!® EdgeGrab™

SKU: 375546
Allied Building Products S-5!® EdgeGrab™ PV kit with end clamp, features stainless steel mounting disk to provide module-to-module conductivity. It creates an automatic ground path in module frame. The PV kit meets UL 1703 and cETLus standards.
  • Mounting disk made from stainless steel
  • Offers module-to-module conductivity
  • No lugs required for installation

Overview

Allied Building Products S-5!® EdgeGrab™ PV kit with end clamp, features stainless steel mounting disk to provide module-to-module conductivity. It creates an automatic ground path in module frame. The PV kit meets UL 1703 and cETLus standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Standards
UL 1703 Listed, cETLus Certified
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Sub Brand
S-5!®, EdgeGrab™
Manufacturer Part Number
S5-PVKIT-END
Manufacturer Name
Allied Building Products
Brand Name
Allied Building Products
Finish
No
Item Name
PV Kit With End Clamp

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.