Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFX Lighting NLLP40WH NLLP Series Line Voltage LED Undercabinet Fixture 18-Watt 120-Volt White Noble Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFX Lighting NLLP40WH NLLP Series Line Voltage LED Undercabinet Fixture 18-Watt 120-Volt White Noble Pro

SKU: 469106
AFX Lighting Noble Pro Collection NLLP Series Line voltage LED undercabinet fixture in white finish, has extruded aluminum construction for durability. The white polycarbonate diffuser shade ensures uniform light distribution. The fixture can accommodate dimmable LED lamp that delivers a light output of 1170-Lumens, 1302-Lumens, 1310-Lumens with 2700K/3000K/4000K color temperature and 90 CRI. It has a voltage rating of 120-Volts and fixture wattage of 18-Watts. It has an average life of 50000 Hours. This fixture features triac dimming driver. It measures 40-Inch x 3-3/4-Inch x 1-Inch and has an efficacy of 72 LPW. Fixture includes 5-ft cord and plug, 12-Inch connecting cable, BX/NM cable connector, direct connector and slide switch lock. It is suitable for kitchens and study areas. Fixture includes 13-Inch connector cord or 7/8-Inch end row connector and mounting screws. Fixture meets cETLus, Energy Star and Title 24 standards.
  • Plug-in or direct wire
  • Linkable up to 200-Watts
  • Features hi-low switch
  • Features rear access plate for quick wire connections
  • Has captive mounting screws
  • Suitable for kitchens and study areas

Overview

AFX Lighting Noble Pro Collection NLLP Series Line voltage LED undercabinet fixture in white finish, has extruded aluminum construction for durability. The white polycarbonate diffuser shade ensures uniform light distribution. The fixture can accommodate dimmable LED lamp that delivers a light output of 1170-Lumens, 1302-Lumens, 1310-Lumens with 2700K/3000K/4000K color temperature and 90 CRI. It has a voltage rating of 120-Volts and fixture wattage of 18-Watts. It has an average life of 50000 Hours. This fixture features triac dimming driver. It measures 40-Inch x 3-3/4-Inch x 1-Inch and has an efficacy of 72 LPW. Fixture includes 5-ft cord and plug, 12-Inch connecting cable, BX/NM cable connector, direct connector and slide switch lock. It is suitable for kitchens and study areas. Fixture includes 13-Inch connector cord or 7/8-Inch end row connector and mounting screws. Fixture meets cETLus, Energy Star and Title 24 standards.

Specifications

Socket Type
No
Shape
No
Item Name
LED Undercabinet Fixture
Lumens
1170 Lumens at 2700K, 1302 Lumens at 3000K, 1310 Lumens at 4000K
Includes
5 ft Cord and Plug, 12 Inch Connecting Cable, BX/NM Cable Connector, Direct Connector, Slide Switch Lock
Finish
White
Dimmable
Yes
Voltage Rating
120 Volt
Standards
cETLus Listed, Energy Star Qualified, TITLE 24 Compliant
Energy Star Flag
No
UNSPSC
39111528
Degree of Protection
No
Shade Type
White Polycarbonate Diffuser
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
18 Watt
Driver Type
Triac Dimming
Collection
Noble Pro
Dimensions
40 Inch Length x 3-3/4 Inch Width x 1 Inch Depth
Type
NLLP Series, Line Voltage
CRI
90.0000
Manufacturer Part Number
NLLP40WH
UPC
03794939889
Manufacturer Name
AFX Lighting
Construction
Extruded Aluminum
Average Life
50000 Hour
Brand Name
AFX Lighting
Color Temperature
2700K/3000K/4000K

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.