Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems MC-CU-12/2-RED/WH-ALUM-JKT-1000R Copper Conductor Aluminum MC Armored Cable 12/2 1000-ft Reel Red/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems MC-CU-12/2-RED/WH-ALUM-JKT-1000R Copper Conductor Aluminum MC Armored Cable 12/2 1000-ft Reel Red/White

SKU: 122353
AFC Cable Systems MC Armored cable has two copper conductors of size 12-AWG. It features THHN/THWN insulation that offers protection against electrical threats. Cable has voltage rating of 600-Volts. It is suitable for commercial, industrial, multi-residential branch circuits and feeder wiring. Cable has red and white color-coded conductors for easy identification. This 1000-ft cable comes in reel. Cable is UL listed, RoHS compliant and meets Federal specification/OSHA/HUD/NEC standards.
  • Interlocked aluminum strip with ColorSpec® ID armor
  • Polypropylene tape assembly covering
  • Suitable for commercial, industrial, multi-residential branch circuits and feeder wiring

Overview

AFC Cable Systems MC Armored cable has two copper conductors of size 12-AWG. It features THHN/THWN insulation that offers protection against electrical threats. Cable has voltage rating of 600-Volts. It is suitable for commercial, industrial, multi-residential branch circuits and feeder wiring. Cable has red and white color-coded conductors for easy identification. This 1000-ft cable comes in reel. Cable is UL listed, RoHS compliant and meets Federal specification/OSHA/HUD/NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Voltage Rating
600 Volt
Color
Red/White
Wire Gauge Size
12 AWG
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Meets All Applicable OSHA Compliant and HUD Requirements, UL Classified 1, 2 and 3 Hour Through (Fire) Penetration Product, R-14141, Environmental Air-Handling Space Installation per NEC 300.22(C), RoHS Compliant
UNSPSC
26121613
Energy Star Flag
No
Temperature Rating
90 deg C Dry
Stranded/Solid
No
Brand Name
AFC Cable Systems
sku
122353
Armor Material
Aluminum
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
MC-CU-12/2-RED/WH-ALUM-JKT-1000R
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable
Jacket Material
No
Length
1000
Number of Conductors
2
Packing Type
Reel
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.