Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems CCI50 Zinc Plated Steel Insulated EMT Compression Connector 1/2-Inch Konkore

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems CCI50 Zinc Plated Steel Insulated EMT Compression Connector 1/2-Inch Konkore

SKU: 328761
AFC Cable Systems Konkore Insulated throat compression connector is suitable for use with steel and aluminum EMT conduit. It has trade size of 1/2-Inch. Concrete-tight connector features zinc-plated steel construction for corrosion protection. It measures 0.625-Inch x 1.125-Inch. It offers compression to male NPSM connection. Connector is UL listed, RoHS compliant and meets Federal specification.
  • Has steel locknuts
  • Heavy steel walls
  • Has trade size of 1/2-Inch

Overview

AFC Cable Systems Konkore Insulated throat compression connector is suitable for use with steel and aluminum EMT conduit. It has trade size of 1/2-Inch. Concrete-tight connector features zinc-plated steel construction for corrosion protection. It measures 0.625-Inch x 1.125-Inch. It offers compression to male NPSM connection. Connector is UL listed, RoHS compliant and meets Federal specification.

Specifications

Fitting Type
Connector
Type
Insulated
Trade Size
1/2 Inch
Thread Size
No
For Use With
Steel and Aluminum EMT Conduit
Brand Name
AFC Cable Systems
Dimensions
0.625 Inch Length x 1.125 Inch Width
Thread Length
0.5
Sub Brand
Konkore
Schedule
No
Finish
Zinc Plated
Material
Steel
Item Name
EMT Compression Connector
Insulation Material
No
Connection Type
Compression x Male NPSM
Manufacturer Part Number
CCI50
Standards
UL 514B, E172239 Listed, Federal Specification: A-A-50553, NEMA FB-1 Standard, RoHS Compliant
Manufacturer Name
AFC Cable Systems
UPC
07768014809
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00077680148094
Conduit Body Form
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.