Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 8022 Stranded Type LFNC-B Liquidtight Non-Metallic Whip 10/3 6-ft TYPE UL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 8022 Stranded Type LFNC-B Liquidtight Non-Metallic Whip 10/3 6-ft TYPE UL®

SKU: 388967
AFC Cable Systems TYPE UL® Type LFNC-B 6-ft liquid-tight non-metallic whip accommodates 10/3 conductors. It has THHN/THWN insulation. It has voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature rating of 75 deg C. Whip meets NEC standards.
  • Stranded non-metallic whip
  • NEC® 250.118(1) grounding
  • 1/2-Inch Connector
  • Already assembled for quick use

Overview

AFC Cable Systems TYPE UL® Type LFNC-B 6-ft liquid-tight non-metallic whip accommodates 10/3 conductors. It has THHN/THWN insulation. It has voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature rating of 75 deg C. Whip meets NEC standards.

Specifications

Insulation Color
No
Degree of Protection
No
Standards
NEC and Reg 250.118(5)
UNSPSC
26121629
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
8022
Manufacturer Name
AFC Cable Systems
UPC
07768017867
Wire Gauge Size
10 AWG
GTIN
00077680178671
Sub Brand
TYPE UL®
Item Name
Non-Metallic Whip
Length
6
Number of Conductors
3
Packing Type
No
Stranded/Solid
Stranded
Temperature Rating
90 deg C Dry, 75 deg C Wet
Type
Type LFNC-B, Liquidtight
Jacket Material
No
Voltage Rating
600 Volt
Insulation Material
THHN/THWN
Brand Name
AFC Cable Systems
Conductor Material
No
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.