Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 7308-60-00 Copper Conductor Steel Armored MC Cable 10/3-10/3-10/1 250-ft Coil Black Red Blue (Phase) White (Neutral) Green (Ground) MC-Stat® Lite Plus

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 7308-60-00 Copper Conductor Steel Armored MC Cable 10/3-10/3-10/1 250-ft Coil Black Red Blue (Phase) White (Neutral) Green (Ground) MC-Stat® Lite Plus

SKU: 131753
AFC Cable Systems MC-Stat® Lite Plus 10/3-10/3-10/1-AWG MC copper cable has steel armor to offer mechanical protection. This 0.893-Inch OD cable features THHN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. This cable has black/red/blue color-coded phase, white color-coded neutral and green ground color-coded conductors for easy user identification. It withstands dry temperature of 90 deg C. This 250-ft cable comes in coil. It is suitable for a variety of power distribution systems from lighting to devices and receptacles. Cable is UL listed, HUD/OSHA compliant and meets NEC standards.
  • Solid MC cable
  • Interlocked galvanized steel/aluminum strip (light green striped)
  • Type THHN with protective polypropylene covering on each insulated conductor insulation
  • Two grounding means

Overview

AFC Cable Systems MC-Stat® Lite Plus 10/3-10/3-10/1-AWG MC copper cable has steel armor to offer mechanical protection. This 0.893-Inch OD cable features THHN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. This cable has black/red/blue color-coded phase, white color-coded neutral and green ground color-coded conductors for easy user identification. It withstands dry temperature of 90 deg C. This 250-ft cable comes in coil. It is suitable for a variety of power distribution systems from lighting to devices and receptacles. Cable is UL listed, HUD/OSHA compliant and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
600 Volt, 120 - 208 Volt (Neutral)
Color
Black/Red/Blue (Phase), White (Neutral), Green (Ground)
Wire Gauge Size
10 AWG Phase/Neutral, 8 AWG Ground
Sub Brand
MC-Stat® Lite Plus
Standards
UL 1569, 83, 1479, 1581, 2556, Reference E80042; Federal Spec A-a-59544 (Formerly J-c-30b); NEC and Reg 210.4(b), 330, 300.22(c), 230.43, 250.118, 392, 396, 503, 530, 517, 518, 530, 645; Meets All OSHA and HUD Requirements; May be Surface Mounted, Fished and Embedded in Plaster; UL Classified 1, 2 and 3 Hour Through (fire) Penetration Product, R14141; NEC and Reg 300.22(c) Environmental Air Handling Spaces; Cable Tray Rated, Install Per NEC and Reg; U.s. Patent No.8,088,997 B2; Made in USA of US and Imported Materials
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Temperature Rating
90 deg C Dry
Stranded/Solid
Solid
Brand Name
AFC Cable Systems
sku
131753
Armor Material
Steel
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
7308-60-00
Conductor Material
Copper
Insulation Material
THHN
Item Name
MC Cable
Jacket Material
No
Length
250
Number of Conductors
3 Phase, 3 Neutral, 1 Ground
Outside Diameter
0.893
Packing Type
Coil
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.