Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 4502-30 Solid Copper Metallic Whip 14/3 6-ft Black/White/Green TYPE UL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 4502-30 Solid Copper Metallic Whip 14/3 6-ft Black/White/Green TYPE UL®

SKU: 423942
AFC Cable Systems TYPE UL® 6-ft Metallic whip in black/white/green color, accommodates three 14-AWG solid copper conductors. It has THHN insulation and steel jacket. It has voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C. Whip is UL listed and meets NEC standards.
  • NEC® 250.118(5) many styles with green grounding conductor
  • 3/8-Inch Connector
  • Type RW flexible metal conduit features galvanized steel construction
  • Screw-in die-cast connector

Overview

AFC Cable Systems TYPE UL® 6-ft Metallic whip in black/white/green color, accommodates three 14-AWG solid copper conductors. It has THHN insulation and steel jacket. It has voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C. Whip is UL listed and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Color
No
Degree of Protection
No
sku
423942
Energy Star Flag
No
Country Of Origin
United States of America
Voltage Rating
600 Volt
Color
Black/White/Green
Temperature Rating
90 deg C Dry
UNSPSC
26121629
Wire Gauge Size
14 AWG
Standards
UL Listed, NEC and Reg 250.118(5)
GTIN
00077680165756
RoHS Flag
No
Sub Brand
TYPE UL®
Insulation Material
THHN
Manufacturer Part Number
4502-30
Manufacturer Name
AFC Cable Systems
UPC
07768016575
Conductor Material
Copper
Brand Name
AFC Cable Systems
Packing Type
No
Item Name
Metallic Whip
Length
6
Number of Conductors
3
Stranded/Solid
Solid
Jacket Material
Steel
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.