Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 3658-42-00 Copper Conductor Aluminum Armored Neutral Per Phase MC Armored Cable With Grounding 12/2-12/2-12/1 500-ft Coil Black Red (Phase) (2) White (Neutral) MC-Plus®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 3658-42-00 Copper Conductor Aluminum Armored Neutral Per Phase MC Armored Cable With Grounding 12/2-12/2-12/1 500-ft Coil Black Red (Phase) (2) White (Neutral) MC-Plus®

SKU: 411949
AFC Cable Systems MC-Plus® 12/2-12/2-12/1 Neutral per phase MC armored cable features THHN/THWN insulation that offers protection against electrical threats. The copper cable has voltage rating of 600-Volts and outside diameter of 0.253-Inch. It is suitable for plenum ceilings and under raised floors. This 500-ft cable comes in coil. Cable is UL listed, RoHS compliant and meets Federal specification/OSHA/HUD/NEC standards.
  • Stranded MC armored cable
  • Interlocked aluminum strip with ColorSpec® ID armor
  • Polypropylene tape assembly covering
  • Withstands a temperature rating of 90 deg C

Overview

AFC Cable Systems MC-Plus® 12/2-12/2-12/1 Neutral per phase MC armored cable features THHN/THWN insulation that offers protection against electrical threats. The copper cable has voltage rating of 600-Volts and outside diameter of 0.253-Inch. It is suitable for plenum ceilings and under raised floors. This 500-ft cable comes in coil. Cable is UL listed, RoHS compliant and meets Federal specification/OSHA/HUD/NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
UPC
07768026224
Voltage Rating
600 Volt
Type
Neutral Per Phase
Color
Black/Red (Phase), (2) White (Neutral)
Wire Gauge Size
12 AWG Phase/Neutral/Ground
Sub Brand
MC-Plus®
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Meets All Applicable OSHA Compliant And HUD Requirements, UL Classified 1, 2, And 3 Hour Through (Fire) Penetration Product, R-14141, Environmental Air-Handling Space Installation per NEC® 300.22(C), Aluminum Armored Cables Are RoHS Compliant, Made In USA Of US And/or Imported Materials, Cable Tray Rated
GTIN
00077680262240
UNSPSC
26121629
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Brand Name
AFC Cable Systems
Armor Material
Aluminum
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
3658-42-00
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable With Grounding
Jacket Material
No
Length
500
Number of Conductors
2 Phase, 2 Neutral, 1 Ground
Outside Diameter
0.253
Packing Type
Coil

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.