Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 2308-60-00 Copper Conductor Steel Armored MC Armored Cable With Grounding 10/3 1000-ft Reel Black/Red White (Phase) Parking Deck/Lot Cable™

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 2308-60-00 Copper Conductor Steel Armored MC Armored Cable With Grounding 10/3 1000-ft Reel Black/Red White (Phase) Parking Deck/Lot Cable™

SKU: 417937
AFC Cable Systems Parking Deck/Lot Cable™ 10/3 MC armored cable with grounding, has 0.619-Inch interlocked galvanized steel striped armor for mechanical protection. This copper cable has THHN/THWN insulation that offers protection against electrical threats. It has 0.719-Inch PVC jacket that is resistant to heat, moisture, oil and gasoline. Cable has voltage rating of 600-Volts and 120/208-Volts. It withstands temperature rating of 90 deg C in dry condition and 75 deg C in wet condition. This 1000-ft cable comes in a reel. It is perfect for branch circuit and feeder wiring for lighting, control as well as signal circuits. Cable is UL listed, NEC certified and meets Federal specification.
  • Solid MC armored cable
  • Polypropylene tape assembly covering
  • Conductor has copper construction
  • Voltage rated at 120/208-Volts
  • UL listed for direct burial in earth or concrete encasement
  • Listed for 40 deg C low temperature use
  • 0.619-Inch Armor and 0.719-Inch jacket

Overview

AFC Cable Systems Parking Deck/Lot Cable™ 10/3 MC armored cable with grounding, has 0.619-Inch interlocked galvanized steel striped armor for mechanical protection. This copper cable has THHN/THWN insulation that offers protection against electrical threats. It has 0.719-Inch PVC jacket that is resistant to heat, moisture, oil and gasoline. Cable has voltage rating of 600-Volts and 120/208-Volts. It withstands temperature rating of 90 deg C in dry condition and 75 deg C in wet condition. This 1000-ft cable comes in a reel. It is perfect for branch circuit and feeder wiring for lighting, control as well as signal circuits. Cable is UL listed, NEC certified and meets Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
07768011602
Voltage Rating
600 Volt, 120 - 208 Volt (Neutral)
Color
Black/Red/White (Phase)
Wire Gauge Size
10 AWG
Sub Brand
Parking Deck/Lot Cable™
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 230.43, 300.22(C), 392, 396.10(A), 330, 501, 502, 503, 530, 504, 505, 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Cable Tray Rated, UL Classified 1, 2 and 3 Hour Through (Fire) Penetration Product, R14141, Environmental Air Handling Spaces Per NEC and Reg 300.22(C), Conductors Must be Derated Per NEC and Reg Table 310.15(B)(3)(a)
GTIN
00077680116024
UNSPSC
26121629
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Temperature Rating
75 deg C Wet, 90 deg C Dry
Stranded/Solid
Solid
Brand Name
AFC Cable Systems
Armor Material
Steel
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
2308-60-00
Conductor Material
Copper
Insulation Material
THHN/THWN, Nylon/Thermoplastic
Item Name
MC Armored Cable With Grounding
Jacket Material
Gray PVC
Length
1000
Number of Conductors
3
Outside Diameter
0.719
Packing Type
Reel

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.