AFC Cable Systems 1704B60T01 Copper Conductor Steel Armored Lightweight MC Armored Cable With Grounding 12/2 1000-ft Reel Brown Gray (Phase/Neutral) MC Tuff®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 1704B60T01 Copper Conductor Steel Armored Lightweight MC Armored Cable With Grounding 12/2 1000-ft Reel Brown Gray (Phase/Neutral) MC Tuff®

SKU: 348682
AFC Cable Systems MC Tuff® 12/2 Lightweight MC armored cable with grounding, has steel armor for mechanical protection. The THHN/THWN insulation resists electrical leakage and offers protection against environmental threats. It has an outside diameter of 0.495-Inch. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. It is ideal for commercial, industrial, multi-residential branch circuits and feeder wiring-services for power, lighting, control and signal circuits. The 1000-ft cable comes in a reel. This copper cable is UL listed, NEC certified, OSHA compliant and meets Federal specifications.
  • Solid MC armored cable
  • Polypropylene tape assembly covering
  • Gray neutral conductor has voltage rating of 480/277-Volts

Overview

AFC Cable Systems MC Tuff® 12/2 Lightweight MC armored cable with grounding, has steel armor for mechanical protection. The THHN/THWN insulation resists electrical leakage and offers protection against environmental threats. It has an outside diameter of 0.495-Inch. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. It is ideal for commercial, industrial, multi-residential branch circuits and feeder wiring-services for power, lighting, control and signal circuits. The 1000-ft cable comes in a reel. This copper cable is UL listed, NEC certified, OSHA compliant and meets Federal specifications.

Specifications

Insulation Material
THHN/THWN
UNSPSC
41113630
RoHS Flag
Yes
Wire Gauge Size
12 AWG
Armor Material
Steel
Type
Lightweight
Sub Brand
MC Tuff®
Item Name
MC Armored Cable With Grounding
Brand Name
AFC Cable Systems
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Meets All Applicable OSHA Compliant and HUD Requirements, UL Classified 1, 2 and 3 Hour Through (Fire) Penetration Product, Environmental Air-Handling Space Installation Per NEC 300.22(C), Made in USA of US and Imported Materials, Cable Tray Rated
Conductor Material
Copper
Color
Brown/Gray (Phase and Neutral)
Jacket Material
No
Length
1000
Number of Conductors
2
Outside Diameter
0.495
Packing Type
Reel
Stranded/Solid
Solid
Temperature Rating
194 deg F (90 deg C)
Voltage Rating
600 Volt
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
1704B60T01
Energy Star Flag
No
Country Of Origin
France

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.