Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 1704B60T00 Copper Conductor Steel Armored Lightweight MC Armored Cable With Grounding 12/2 1000-ft Reel Blue White (Phase) White (Neutral) MC Tuff®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 1704B60T00 Copper Conductor Steel Armored Lightweight MC Armored Cable With Grounding 12/2 1000-ft Reel Blue White (Phase) White (Neutral) MC Tuff®

SKU: 37549
AFC Cable Systems MC Tuff® 12/2 Lightweight MC armored cable with grounding, has interlocked galvanized blue steel striped armor for mechanical protection. This 0.517-Inch OD cable in blue white (phase), white (neutral) color, has THHN/THW insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. It withstands temperature rating of 90 deg C in dry condition. This 1000-ft cable comes in a reel. It is perfect for commercial, industrial, multi-residential branch circuits and feeder wiring services. This copper cable is UL listed, NEC certified, meets Federal specification and OSHA/HUD requirements.
  • Solid MC armored cable
  • Polypropylene tape assembly covering
  • Voltage rated at 120/208-Volts

Overview

AFC Cable Systems MC Tuff® 12/2 Lightweight MC armored cable with grounding, has interlocked galvanized blue steel striped armor for mechanical protection. This 0.517-Inch OD cable in blue white (phase), white (neutral) color, has THHN/THW insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. It withstands temperature rating of 90 deg C in dry condition. This 1000-ft cable comes in a reel. It is perfect for commercial, industrial, multi-residential branch circuits and feeder wiring services. This copper cable is UL listed, NEC certified, meets Federal specification and OSHA/HUD requirements.

Specifications

Sub Brand
MC Tuff®
Temperature Rating
90 deg C Dry
Type
Lightweight
Voltage Rating
600 Volt, 120 - 208 Volt (Neutral)
RoHS Flag
Yes
Wire Gauge Size
12 AWG
UNSPSC
41113630
Packing Type
Reel
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Meets All Applicable OSHA Compliant and HUD Requirements, UL Classified 1, 2 and 3 Hour Through (Fire) Penetration Product, Environmental Air-Handling Space Installation Per NEC 300.22(C), Made in USA of US and Imported Materials, Cable Tray Rated
Energy Star Flag
No
Stranded/Solid
Solid
Outside Diameter
0.517
Color
Blue/White (Phase and Neutral)
Country Of Origin
France
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
1704B60T00
Number of Conductors
2
Armor Material
Steel
Brand Name
AFC Cable Systems
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable With Grounding
Jacket Material
No
Length
1000

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.