Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AFC Cable Systems 1507G60-00 Copper Conductor Steel Armored MC Cable With Grounding 10/2 250-ft Coil Black White (Phase) White (Neutral) Green (Ground) HCF-90®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 1507G60-00 Copper Conductor Steel Armored MC Cable With Grounding 10/2 250-ft Coil Black White (Phase) White (Neutral) Green (Ground) HCF-90®

SKU: 426835
AFC Cable Systems HCF-90® 10/2 MC copper cable with grounding, has steel armor to offer mechanical protection. This 0.5-Inch OD cable features THHN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. It withstands dry temperature of 90 deg C. This 250-ft cable comes in coil. It is suitable for use in branch circuits and feeders in areas of patient care in hospitals, nursing homes, outpatient facilities, dental offices, clinics and medical centers. Cable is UL listed, HUD/OSHA compliant and meets NEC standards.
  • Solid MC cable
  • Interlocking strip (red-striped) armor features galvanized steel construction
  • THHN covering moisture-resistant, fire-retardant paper wrap insulation
  • Combination of full size green insulated copper grounding conductor plus armor/bond wire offers redundant ground or isolated grounding capability

Overview

AFC Cable Systems HCF-90® 10/2 MC copper cable with grounding, has steel armor to offer mechanical protection. This 0.5-Inch OD cable features THHN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. It withstands dry temperature of 90 deg C. This 250-ft cable comes in coil. It is suitable for use in branch circuits and feeders in areas of patient care in hospitals, nursing homes, outpatient facilities, dental offices, clinics and medical centers. Cable is UL listed, HUD/OSHA compliant and meets NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Voltage Rating
600 Volt, 120 - 208 Volt (Neutral)
Color
Black/White (Phase and Neutral), Green (Ground)
Wire Gauge Size
10 AWG
Sub Brand
HCF-90®
Standards
UL and Reg 4, 83, 1479, 1581, 2556, Reference E7330; NEC and Reg 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645; Federal Specification: A-A-59544 (Formerly J-C-30B); Meets all applicable OSHA and HUD Requirements; Cable Tray Rated, install per NEC and Reg; UL and Reg Classified 1, 2 and 3 Hour through (Fire) penetration product, R-14141; Environmental Air-Handling Space Installation per NEC and Reg 300.22(C)
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Temperature Rating
90 deg C Dry
Stranded/Solid
Solid
Brand Name
AFC Cable Systems
Armor Material
Steel
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
1507G60-00
Conductor Material
Copper
Insulation Material
THHN
Item Name
MC Cable With Grounding
Jacket Material
No
Length
250
Number of Conductors
2
Outside Diameter
0.5
Packing Type
Coil

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.