Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Advanced Digital Cable Plenum Rated Shielded Cable TC-91221SDBE Shielded Cable 22/3 Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Advanced Digital Cable Plenum Rated Shielded Cable TC-91221SDBE Shielded Cable 22/3 Blue

SKU: 428359
Advanced Digital 22/3 Cable Plenum rated, shielded cable comes in blue color.
  • Blue outer jacket
  • Flexible design
  • Flexible design

Overview

Advanced Digital 22/3 Cable Plenum rated, shielded cable comes in blue color.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
NEMA Configuration
No
Plug Type
No
Degree of Protection
No
Insulation Material
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Wire Gauge Size
22 AWG
Manufacturer Part Number
TC-91221SDBE
Manufacturer Name
Advanced Digital Cable
sku
428359
Color
Blue
Item Name
Cable
Jacket Material
No
Number of Conductors
3
Conductor Material
No
Packing Type
No
Brand Name
Advanced Digital Cable
Stranded/Solid
No
Type
Plenum Rated, Shielded
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.