Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne AWP3G-WH4 3 Gang Wallplate Gloss White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne AWP3G-WH4 3 Gang Wallplate Gloss White

SKU: 123754
Adorne 1-Gang rectangular wallplate features shining, gloss white finish for rust resistance. It has innovative screwless design, which ensures easy installation by simply snapping into existing metal frame. Wallplate is perfectly sized to fit two half-size USB outlets, single pop-out or standard outlet and any adorne® switch or dimmer switch. Wallplate is cETLus/cULus listed.
  • Perfect anywhere you'd like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices
  • The design has no visible screws and features a shining gloss white finish
  • 15 mins or less time to install
  • Fits over existing electrical box
  • Innovative screwless design ensures easy installation by simply snapping into existing metal frame

Overview

Adorne 1-Gang rectangular wallplate features shining, gloss white finish for rust resistance. It has innovative screwless design, which ensures easy installation by simply snapping into existing metal frame. Wallplate is perfectly sized to fit two half-size USB outlets, single pop-out or standard outlet and any adorne® switch or dimmer switch. Wallplate is cETLus/cULus listed.

Specifications

Number of Gangs
3.0000
Energy Star Flag
No
Country Of Origin
Mexico
Size
7.06 Inch Width x 0.35 Inch Depth x 5.13 Inch Height
Shape
Rectangular
RoHS Flag
Contact manufacturer
Orientation
Vertical
UNSPSC
39121704
GTIN
00785007024845
Manufacturer Name
Legrand
Manufacturer Part Number
AWP3G-WH4
UPC
78500702484
Standards
cULus Certified, cETLus Certified
Color
White
Brand Name
Adorne
Finish
Gloss
Item Name
Wallplate
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.