Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne AWC1G2BS4 1 Gang Wallplate Brushed Stainless Steel Cast Metal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne AWC1G2BS4 1 Gang Wallplate Brushed Stainless Steel Cast Metal

SKU: 130912
Adorne 1-Gang wallplate has cast metal construction with brushed stainless steel finish for extreme durability. It has innovative screwless design, which ensures easy installation by simply snapping into existing metal frame. Wallplate is perfectly sized to fit two half-size USB outlets, single pop-out or standard outlet and any adorne® switch or dimmer switch. Wallplate is cETLus/cULus listed.
  • Perfect anywhere you'd like to upgrade the look of a standard wall switch, dimmer switch or outlet
  • The design has no visible screws and features a brushed stainless steel cast metal finish
  • 15 mins or less time to install
  • Fits over existing electrical box
  • Innovative screwless design ensures easy installation by simply snapping into existing metal frame

Overview

Adorne 1-Gang wallplate has cast metal construction with brushed stainless steel finish for extreme durability. It has innovative screwless design, which ensures easy installation by simply snapping into existing metal frame. Wallplate is perfectly sized to fit two half-size USB outlets, single pop-out or standard outlet and any adorne® switch or dimmer switch. Wallplate is cETLus/cULus listed.

Specifications

Number of Gangs
1.0000
Energy Star Flag
No
Country Of Origin
Mexico
Size
3.45 Inch Width x 0.35 Inch Depth x 5.13 Inch Height
Shape
Rectangular
RoHS Flag
Contact manufacturer
Orientation
Vertical
UNSPSC
39121704
GTIN
00785007024289
Manufacturer Name
Legrand
Manufacturer Part Number
AWC1G2BS4
UPC
78500702428
Material
Cast Metal
Standards
cULus Certified, cETLus Certified
Brand Name
Adorne
Finish
Brushed Stainless Steel
Item Name
Wallplate
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.