Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ASPD1532W8 120-Volt AC 15-Amp 1-Pole 3-Way 2-Module Paddle™ Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ASPD1532W8 120-Volt AC 15-Amp 1-Pole 3-Way 2-Module Paddle™ Switch White

SKU: 123482
Adorne 3-Way Paddle™ switch in white color, has current rating of 15-Amps and voltage rating of 120-Volt AC. It supports simple up-and-down motion to turn lights on and off easily. This flexible switch fits your existing electrical box using innovative snap-in system. Paddle switch is UL listed.
  • Perfect for anywhere you'd like to upgrade the look of a standard switch
  • Use on its own to control a light from one location or pair with a second switch or dimmer to control a single light source from two locations
  • Pair this half-size switch with other devices such as an adorne outlet or nightlight for more flexibility in just one wallplate
  • 15 mins or less time to install

Overview

Adorne 3-Way Paddle™ switch in white color, has current rating of 15-Amps and voltage rating of 120-Volt AC. It supports simple up-and-down motion to turn lights on and off easily. This flexible switch fits your existing electrical box using innovative snap-in system. Paddle switch is UL listed.

Specifications

Is Hazardous
No
Phase
No
Size
1.77 Inch Length x 1.77 Inch Width x 1.5 Inch Depth
Type
3-Way, 2-Module
Voltage Rating
120 Volt AC
Energy Star Flag
No
Color
White
Standards
UL Listed
Number of Poles
1
Action
ON/OFF
Manufacturer Part Number
ASPD1532W8
Manufacturer Name
Legrand
UPC
78500702298
Actuator
Slide
Item Name
Paddle™ Switch
Grounding
No
Finish
No
Brand Name
Adorne
Amperage Rating
15 Amp

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.