Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ASPD1532M4 120-Volt AC 15-Amp 1-Pole 3-Way 2-Module Paddle™ Switch Magnesium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ASPD1532M4 120-Volt AC 15-Amp 1-Pole 3-Way 2-Module Paddle™ Switch Magnesium

SKU: 123442
Adorne 3-Way Paddle™ switch in magnesium color, comes with classic up-and-down motion for a flexible usage. This device controls light from one location and when paired with a second switch or dimmer controls the single light source from two locations. Paddle design of this switch has a simple up-and-down motion, that allows you to turn lights on and off easily. Dimmers of this switch include a slider for dimming or brightening the lights. Switch is UL listed.
  • Perfect for anywhere
  • Pair this half-size switch with other devices such as an adorne outlet or nightlight for more flexibility in just one wallplate
  • 15 mins or less time to install
  • Fits existing electrical box and does not require new wires for typical installation
  • Employs innovative snap-in system for making installation easier

Overview

Adorne 3-Way Paddle™ switch in magnesium color, comes with classic up-and-down motion for a flexible usage. This device controls light from one location and when paired with a second switch or dimmer controls the single light source from two locations. Paddle design of this switch has a simple up-and-down motion, that allows you to turn lights on and off easily. Dimmers of this switch include a slider for dimming or brightening the lights. Switch is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Size
1.77 Inch Length x 1.77 Inch Width x 1.5 Inch Depth
Type
3-Way, 2-Module
Voltage Rating
120 Volt AC
Energy Star Flag
No
Color
Magnesium
Standards
UL Listed
GTIN
00785007022919
UNSPSC
39122226
RoHS Flag
Contact manufacturer
Country Of Origin
China
Number of Poles
1
sku
123442
Action
ON/OFF
Manufacturer Part Number
ASPD1532M4
Manufacturer Name
Legrand
UPC
78500702291
Actuator
Slide
Item Name
Paddle™ Switch
Grounding
No
Finish
No
Brand Name
Adorne
Amperage Rating
15 Amp
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.