Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ARUSB-W4 Half-Size USB Outlet 2.1-Amp White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ARUSB-W4 Half-Size USB Outlet 2.1-Amp White

SKU: 123634
Adorne Half-size USB outlet in white color, has current rating of 2.1-Amps. It measures 1.77-Inch x 0.89-Inch x 1.81-Inch. This outlet has innovative snap-in system that allows for easy installation. It is suitable for charging Smartphone and other devices. USB Outlet is cETLus listed.
  • Time to install is less than or equal to 15 mins
  • Fits existing electrical box and does not require new wires for typical installation
  • The half-size USB outlet is designed to be installed next to another Adorne® device such as a second half-size USB outlet
  • The Adorne® USB outlet lets you plug directly into the wall and skip searching for clunky cable connectors
  • Pair with other devices such as Adorne® switches and dimmers for more functionality in a single wallplate
  • For two USB charging outlets in a single wallplate, simply order two half-size USB outlets

Overview

Adorne Half-size USB outlet in white color, has current rating of 2.1-Amps. It measures 1.77-Inch x 0.89-Inch x 1.81-Inch. This outlet has innovative snap-in system that allows for easy installation. It is suitable for charging Smartphone and other devices. USB Outlet is cETLus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Type
Half-Size
Color
White
Standards
cETLus Certified
GTIN
00785007022674
UNSPSC
39121406
RoHS Flag
Contact manufacturer
NEMA Configuration
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
ARUSB-W4
Manufacturer Name
Legrand
UPC
78500702267
Amperage Rating
2.1 Amp
Brand Name
Adorne
Finish
No
Item Name
USB Outlet
Grounding
No
Dimensions
1.77 Inch Length x 0.89 Inch Width x 1.81 Inch Depth
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.