Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ARTR152-M4 2-Module Tamper-Resistant Outlet 15-Amp NEMA 5-15R Magnesium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ARTR152-M4 2-Module Tamper-Resistant Outlet 15-Amp NEMA 5-15R Magnesium

SKU: 123619
Adorne Tamper-resistant outlet in magnesium color, is designed with a patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet. It has voltage rating of 125-Volts and current rating of 15-Amps. It pairs with a 1-module nightlight, USB or paddle switch for more flexibility in one wallplate. Tamper-resistant outlet is cULus/UL listed.
  • Perfect anywhere you'd like to upgrade the look of a standard outlet
  • The stylish adorne standard outlet features two plugs and a classic look
  • 15 mins or less time to install
  • Fits existing electrical box and does not require new wires for typical installation
  • Employs innovative snap-in system for making installation easier

Overview

Adorne Tamper-resistant outlet in magnesium color, is designed with a patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet. It has voltage rating of 125-Volts and current rating of 15-Amps. It pairs with a 1-module nightlight, USB or paddle switch for more flexibility in one wallplate. Tamper-resistant outlet is cULus/UL listed.

Specifications

Phase
No
Type
2-Module
Voltage Rating
125 Volt
Outlet Type
No
Standards
UL/cULus Listed
GTIN
00785007022872
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121406
Manufacturer Part Number
ARTR152-M4
Manufacturer Name
Legrand
NEMA Configuration
NEMA 5-15R
UPC
78500702287
Color
Magnesium
Amperage Rating
15 Amp
Brand Name
Adorne
Dimensions
2.12 Inch Length x 1.77 Inch Width x 1.73 Inch Depth
Item Name
Tamper-Resistant Outlet
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.