Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ARPTR151GW2 Tamper-Resistant Outlet 15-Amp NEMA 5-15R White Pop-Out™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ARPTR151GW2 Tamper-Resistant Outlet 15-Amp NEMA 5-15R White Pop-Out™

SKU: 132225
Adorne Pop-Out™ Tamper-resistant outlet in white color, is designed with patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet. If you need to plug something in, just push on the box and the outlets will pop out, enabling easy access to power. It has voltage rating of 125-Volts and current rating of 15-Amps. Pop-out outlet includes 1-Gang frame for installation and requires an adorne wall plate. Tamper-resistant outlet is cULus/UL listed.
  • The pop-out outlet comes with a special frame for mounting and requires a deep electrical outlet (22.5-Cubic-Inch)
  • Innovative snap-in system ensures easy installation
  • Includes 1-Gang frame for installation
  • Pop-Out™ outlet requires an adorne wall plate (Not-Included)

Overview

Adorne Pop-Out™ Tamper-resistant outlet in white color, is designed with patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet. If you need to plug something in, just push on the box and the outlets will pop out, enabling easy access to power. It has voltage rating of 125-Volts and current rating of 15-Amps. Pop-out outlet includes 1-Gang frame for installation and requires an adorne wall plate. Tamper-resistant outlet is cULus/UL listed.

Specifications

Phase
No
Sub Brand
Pop-Out™
Voltage Rating
125 Volt
Outlet Type
No
Standards
UL/cULus Listed
GTIN
00786776178609
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121406
UPC
78677617860
Manufacturer Name
Legrand
Manufacturer Part Number
ARPTR151GW2
NEMA Configuration
NEMA 5-15R
Color
White
Amperage Rating
15 Amp
Brand Name
Adorne
Item Name
Tamper-Resistant Outlet
Dimensions
1.77 Inch Length x 1.77 Inch Width
Category Level Two Search
Power Strips & Multi-Outlet Converters
Category Level Three Search
Modules & Accessories
Category Level One Search
Wiring Devices
Leaf Node Search
Modules & Accessories
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.