Tour  

Adorne APTR15TM4 Tamper-Resistant Outlet Module 15-Amp Titanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne APTR15TM4 Tamper-Resistant Outlet Module 15-Amp Titanium

SKU: 123803
Adorne Tamper-resistant outlet module in titanium color, has two standard power outlets that provide under-cabinet power sources to keep your electronics ready to go and your counters clutter-free. It has voltage rating of 125-Volts and current rating of 15-Amps. Outlet module fits in any module opening and can be easily added or removed by using the included module tool. Outlet module is ETL/cETLus listed.
  • Our tamper-resistant outlets feature a patented shutter system, keeping children safe by preventing them from pushing small objects into the outlets
  • Features a sleek, titanium finish
  • Includes with short, 12-/18-/27-Inch modular tracks

Overview

Adorne Tamper-resistant outlet module in titanium color, has two standard power outlets that provide under-cabinet power sources to keep your electronics ready to go and your counters clutter-free. It has voltage rating of 125-Volts and current rating of 15-Amps. Outlet module fits in any module opening and can be easily added or removed by using the included module tool. Outlet module is ETL/cETLus listed.

Specifications

Phase
No
Type
Module
Voltage Rating
125 Volt
Outlet Type
No
Standards
ETL/cETLus Certified
GTIN
00786776178135
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39121031
UPC
78677617813
Manufacturer Name
Legrand
Manufacturer Part Number
APTR15TM4
NEMA Configuration
No
Color
Titanium
Amperage Rating
15 Amp
Brand Name
Adorne
Item Name
Tamper-Resistant Outlet
Dimensions
3-1/16 Inch Length x 1-5/16 Inch Width x 31/32 Inch Depth

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.