Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne APMT18TM4 Modular Track 18-Inch 120-Volt Titanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne APMT18TM4 Modular Track 18-Inch 120-Volt Titanium

SKU: 123783
Adorne Collection Modular track in titanium finish, uses a lamp that has voltage rating of 120-Volts, outlet current rating of 15-Amps and pass-thru current rating of 20-Amps. This modular track with 18-Inch long track, comes with one outlet module and one blank module. It supports up to two LED lights. This track delivers 120-Volt power via 15-Amp outlet modules and 20-Amp pass-through. It eliminates countertop clutter and creates a more functional kitchen counter space. Undercabinet base in the track allows you to add or change out modules with ease. This modular track comes in three different lengths that plug together end-to-end.
  • Module openings are 9-Inch on-center
  • Module options include standard and USB outlets, our digital music kit and smart device cradles to eliminate countertop clutter
  • Tamper-resistant outlets feature patented shutter system, which keeps children safe by preventing them from pushing small objects into the outlets

Overview

Adorne Collection Modular track in titanium finish, uses a lamp that has voltage rating of 120-Volts, outlet current rating of 15-Amps and pass-thru current rating of 20-Amps. This modular track with 18-Inch long track, comes with one outlet module and one blank module. It supports up to two LED lights. This track delivers 120-Volt power via 15-Amp outlet modules and 20-Amp pass-through. It eliminates countertop clutter and creates a more functional kitchen counter space. Undercabinet base in the track allows you to add or change out modules with ease. This modular track comes in three different lengths that plug together end-to-end.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
123783
Shape
No
Shade Type
No
Amperage Rating
15 Amp Outlet, 20 Amp Pass-Through
RoHS Flag
Contact manufacturer
Brand Name
Adorne
Voltage Rating
120 Volt
Country Of Origin
Mexico
Finish
Titanium
GTIN
00786776178463
UNSPSC
39121031
Item Name
Modular Track
Energy Star Flag
No
Manufacturer Part Number
APMT18TM4
Manufacturer Name
Legrand
Degree of Protection
No
Lamp Included
No
Socket Type
No
UPC
78677617846
Standards
cETLus Certified
Dimensions
9 Inch Open on Center
Dimmable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.