Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne APDWCTM1 Direct Wire Modular Track Connector Titanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne APDWCTM1 Direct Wire Modular Track Connector Titanium

SKU: 123789
Adorne Collection 6-Inch Direct wire modular track connector in titanium finish, is suitable for under-cabinet lighting, professional as well as hardwired installations. It is perfect for ensuring kitchen countertops remain free of hazardous wires. Direct wire modular track allows direct wire feed of power from in-wall wiring, eliminating the need for a control box. It supports 1-Pole operation, which is perfect for controlling a garbage disposal or LED linear lights. It easily fits onto the modular track. Direct wire modular track connector is cETLus listed.
  • Perfect for under-cabinet lighting, professional and hardwired installations
  • Ensures kitchen countertops remain free of hazardous wires
  • Titanium finish

Overview

Adorne Collection 6-Inch Direct wire modular track connector in titanium finish, is suitable for under-cabinet lighting, professional as well as hardwired installations. It is perfect for ensuring kitchen countertops remain free of hazardous wires. Direct wire modular track allows direct wire feed of power from in-wall wiring, eliminating the need for a control box. It supports 1-Pole operation, which is perfect for controlling a garbage disposal or LED linear lights. It easily fits onto the modular track. Direct wire modular track connector is cETLus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Manufacturer Part Number
APDWCTM1
Energy Star Flag
No
Socket Type
No
Standards
cETLus Certified
Dimensions
6 Inch Length
Country Of Origin
Mexico
UNSPSC
39121031
UPC
78677617849
Color/Finish
Titanium
sku
123789
Brand Name
Adorne
Item Name
Direct Wire Modular Track Connector
Manufacturer Name
Legrand
GTIN
00786776178494
For Use With
Under-Cabinet Lighting
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.