Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne APCCTM4 Modular Track Corner Connector Titanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne APCCTM4 Modular Track Corner Connector Titanium

SKU: 123793
Adorne Collection Modular track corner connector in titanium finish, is suitable for under-cabinet lighting installations that include right angle corner. It is great for creating more functional kitchen counter space and eliminating countertop clutter. It helps you connect two modular tracks. It easily fits onto the modular track. Modular track corner connector is cETLus listed.
  • Features a sleek
  • Requires 30 mins or less time to Install
  • Allow 3-Inch on each side for installations with corner connectors
  • Use with installations that include a APCCW4 right angle corner to connect two modular tracks

Overview

Adorne Collection Modular track corner connector in titanium finish, is suitable for under-cabinet lighting installations that include right angle corner. It is great for creating more functional kitchen counter space and eliminating countertop clutter. It helps you connect two modular tracks. It easily fits onto the modular track. Modular track corner connector is cETLus listed.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Manufacturer Name
Legrand
Energy Star Flag
No
Country Of Origin
China
UPC
78677617819
GTIN
00786776178197
Standards
cETLus Certified
UNSPSC
39121031
Color/Finish
Titanium
For Use With
Under-Cabinet Lighting
Brand Name
Adorne
Item Name
Modular Track Corner Connector
Manufacturer Part Number
APCCTM4
Socket Type
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.