Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne APCB2TM2 Titanium Metal Control Box With Paddle Dimmer And GFCI Outlet

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne APCB2TM2 Titanium Metal Control Box With Paddle Dimmer And GFCI Outlet

SKU: 123800
Adorne Control box with paddle dimmer and GFCI outlet, attaches to existing in-wall wiring and connects to end of Modular Track that adds 5.25-Inch to system length. It includes adorne® 450-Watt CFL/LED paddle dimmer and 15-Amp tamper-resistant GFCI outlet. Control box is cETLus listed.
  • Connects to existing in-wall wiring
  • Fits onto end of modular track, adding 5.25-inches onto system length
  • Includes adorne 450-Watt CFL/LED paddle dimmer and 15-Amp tamper-resistant GFCI outlet

Overview

Adorne Control box with paddle dimmer and GFCI outlet, attaches to existing in-wall wiring and connects to end of Modular Track that adds 5.25-Inch to system length. It includes adorne® 450-Watt CFL/LED paddle dimmer and 15-Amp tamper-resistant GFCI outlet. Control box is cETLus listed.

Specifications

Phase
No
Standards
cETLus Certified
GTIN
00786776178111
UNSPSC
39121500
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Actuator
No
Mounting
Screw On
Manufacturer Name
Legrand
UPC
78677617811
Manufacturer Part Number
APCB2TM2
Action
No
Brand Name
Adorne
Degree of Protection
No
Finish
Titanium
Item Name
Control Box With Paddle Dimmer And GFCI Outlet
Material
Metal
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.