Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne APCB1TM4 Titanium Control Box With Paddle Dimmer 5-Inch Length x 2-15/16-Inch Width x 2-15/16-Inch Height

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne APCB1TM4 Titanium Control Box With Paddle Dimmer 5-Inch Length x 2-15/16-Inch Width x 2-15/16-Inch Height

SKU: 123798
Adorne Control box with paddle dimmer, has uncluttered outlets and is perfect for ensuring kitchen countertop. It comes with 450-Watt CFL/LED paddle dimmer to control adorne® linear LED lights. It helps to power up the under-cabinet LED lighting system while connecting to existing in-wall wiring. This 1-Pole box controls the garbage disposal or adorne® LED linear lights. Box is cETLus listed.
  • Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free
  • Control box controls adorne linear LED lights via included 450-Watt CFL/LED paddle dimmer
  • Connects to existing in-wall wiring to power your under-cabinet LED lighting system seamlessly
  • 1-Pole Operation is ideal for controlling a garbage disposal or adorne LED linear lights

Overview

Adorne Control box with paddle dimmer, has uncluttered outlets and is perfect for ensuring kitchen countertop. It comes with 450-Watt CFL/LED paddle dimmer to control adorne® linear LED lights. It helps to power up the under-cabinet LED lighting system while connecting to existing in-wall wiring. This 1-Pole box controls the garbage disposal or adorne® LED linear lights. Box is cETLus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Standards
cETLus Certified
GTIN
00786776178104
UNSPSC
39121500
Country Of Origin
China
Energy Star Flag
No
sku
123798
Size
5 Inch Length x 2-15/16 Inch Width x 2-15/16 Inch Height
UPC
78677617810
Manufacturer Name
Legrand
Manufacturer Part Number
APCB1TM4
Action
No
Actuator
No
Item Name
Control Box With Paddle Dimmer
Finish
Titanium
Degree of Protection
No
Brand Name
Adorne
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.