Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ALPKLEDTM4 Under Cabinet Light Fixture 7-Watt 3000K Titanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ALPKLEDTM4 Under Cabinet Light Fixture 7-Watt 3000K Titanium

SKU: 123817
Adorne Undercabinet light fixture in titanium finish, uses 7-Watt xenon lamp. G8 2-Pin base lamp has color temperature rating of 2800K and color rendering index of 99 to ensure optimal light level in the surrounding. This lamp in this light offers 258-Lumens of bright light output. It has maximum load capacity of 600-Watts. This captive screw mountable light has average life of 8000 hours. It is easily controllable remotely when used with adorne® direct wire modular track. This easy-to-install light takes 2 mins for installation. Light is cUL ETL Interek listed.
  • Perfect anywhere a brighter countertop work space is required or where counter real estate is limited
  • Enjoy a bright lighting option for illuminating countertop work spaces that plugs directly into any system module
  • Recommended positioning of the LED linear light is one light for every 18-inches of modular track

Overview

Adorne Undercabinet light fixture in titanium finish, uses 7-Watt xenon lamp. G8 2-Pin base lamp has color temperature rating of 2800K and color rendering index of 99 to ensure optimal light level in the surrounding. This lamp in this light offers 258-Lumens of bright light output. It has maximum load capacity of 600-Watts. This captive screw mountable light has average life of 8000 hours. It is easily controllable remotely when used with adorne® direct wire modular track. This easy-to-install light takes 2 mins for installation. Light is cUL ETL Interek listed.

Specifications

Socket Type
No
Shape
No
Lumens
280 Lumens
Lamp Wattage
7 Watt
Item Name
Under Cabinet Light Fixture
Finish
Titanium
Dimmable
No
Standards
cUL Listed, ETL Intertek Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121031
GTIN
00786776178180
Degree of Protection
No
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
CRI
95.0000
Manufacturer Name
Legrand
UPC
78677617818
Manufacturer Part Number
ALPKLEDTM4
Color Temperature
3000K
Brand Name
Adorne

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.