Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ALLNLEDTM4 Under Cabinet Light Fixture 8-Watt 3000K Titanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ALLNLEDTM4 Under Cabinet Light Fixture 8-Watt 3000K Titanium

SKU: 123813
Adorne Undercabinet light fixture in titanium finish, uses 8-Watt xenon lamp. G8 2-Pin base lamp has color temperature rating of 2800K and color rendering index of 99 to ensure optimal light level in the surrounding. This lamp in this light offers 170-Lumens of bright light output. It has maximum load capacity of 600-Watts. This captive screw mountable light has average life of 8000 hours. It is easily controllable remotely when used with adorne® direct wire modular track. This easy-to-install light takes 2 mins for installation. Light is cUL ETL Interek listed and Energy Star certified.
  • Perfect anywhere a brighter countertop work space is required or where counter real estate is limited
  • Enjoy a bright lighting option for illuminating countertop work spaces that plugs directly into any system module
  • Recommended positioning of the LED linear light is one light for every 18-inches of modular track

Overview

Adorne Undercabinet light fixture in titanium finish, uses 8-Watt xenon lamp. G8 2-Pin base lamp has color temperature rating of 2800K and color rendering index of 99 to ensure optimal light level in the surrounding. This lamp in this light offers 170-Lumens of bright light output. It has maximum load capacity of 600-Watts. This captive screw mountable light has average life of 8000 hours. It is easily controllable remotely when used with adorne® direct wire modular track. This easy-to-install light takes 2 mins for installation. Light is cUL ETL Interek listed and Energy Star certified.

Specifications

Socket Type
No
Shape
No
Lamp Wattage
8 Watt
Lumens
240 Lumens
Item Name
Under Cabinet Light Fixture
Finish
Titanium
Standards
cUL ETL Intertek Listed, Energy Star and Reg Qualified
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39121031
GTIN
00786776178173
Shade Type
No
Lamp Type/Designation
LED Linear Light
Lamp Included
Yes
Dimmable
No
Degree of Protection
No
CRI
95.0000
Manufacturer Part Number
ALLNLEDTM4
sku
123813
UPC
78677617817
Manufacturer Name
Legrand
Brand Name
Adorne
Color Temperature
3000K
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.