Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne AGFTR2152-M4 Residential Grade Tamper-Resistant Straight Blade GFCI Outlet 15-Amp 125-Volt NEMA 5-15R Magnesium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne AGFTR2152-M4 Residential Grade Tamper-Resistant Straight Blade GFCI Outlet 15-Amp 125-Volt NEMA 5-15R Magnesium

SKU: 475743
Standard Pack/Case Quantity: 1/Pack
Adorne Tamper-resistant 3-Wire GFCI outlet in magnesium color, protects you from serious injury due to electric shock. It has two plugs and a classic look thermoplastic construction for long-life durability. It performs an automatic test every 3 seconds preventing the unsafe condition of power without protection. An innovative snap-in system ensures easy installation. This outlet operates at a voltage rating of 125-Volts and current rating of 15-Amps. It is suitable for kitchen, bathroom and outdoor spaces. The GFCI outlet meets cULus and CSA standards.
  • They are required by NEC® in kitchens, bathrooms and outdoor locations
  • With SafeLock protection, power to the outlet will be disconnected if components are damaged and protection is lost
  • With adorne's patented shutter system, plugs are tamper-resistant to keep children protected
  • Need 15 minutes or less time to install
  • Fits existing electrical box and does not require new wires for typical installation
  • Automatic power out reset
  • For kitchen, bathroom, outdoor space, use with adorne system only works with all standard wall boxes

Overview

Adorne Tamper-resistant 3-Wire GFCI outlet in magnesium color, protects you from serious injury due to electric shock. It has two plugs and a classic look thermoplastic construction for long-life durability. It performs an automatic test every 3 seconds preventing the unsafe condition of power without protection. An innovative snap-in system ensures easy installation. This outlet operates at a voltage rating of 125-Volts and current rating of 15-Amps. It is suitable for kitchen, bathroom and outdoor spaces. The GFCI outlet meets cULus and CSA standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Straight Blade GFCI Outlet
Number of Wires
3.0000
Mounting
Wall
NEMA Configuration
NEMA 5-15R
Type
Tamper-Resistant
GTIN
00785007052664
UNSPSC
39121633
Voltage Rating
125 Volt
RoHS Flag
Contact manufacturer
Material
Thermoplastic
Manufacturer Part Number
AGFTR2152-M4
Grounding
Self-Grounding
Color
Magnesium
UPC
78500705266
Manufacturer Name
Legrand
Grade
Residential
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
15 Amp
Brand Name
Adorne
Dimensions
2.66 Inch Length x 1.77 Inch Width x 1.82 Inch Depth
Standards
cULus, CSA Certified
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.