Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ADTP703TUM4 120-Volt 1-Pole 3-Way 3-Wire Dimmer Switch Magnesium Softap™ Tru-Universal™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ADTP703TUM4 120-Volt 1-Pole 3-Way 3-Wire Dimmer Switch Magnesium Softap™ Tru-Universal™

SKU: 123581
Adorne Softap™ Tru-Universal™ 3-Wire 3-Way Dimmer switch in magnesium color, has sensitive Softap™ technology with gentle dimming paddle to create two unique, sleek lighting control solutions. It incorporates Tru-Universal™ technology that allows for any bulb type and eliminates flicker. It has voltage rating of 120-Volts. This 1-Pole dimmer switch works with 700-Watt incandescent, halogen, forward phase ELV, MLV, fluorescent, CFL, LED and reverse-phase ELV. It has innovative snap-in system that ensures easy installation. Dimmer switch measures 4.2-Inch x 1.77-Inch x 1.79-Inch. Dimmer switch is UL/cULus listed.
  • Perfect for anywhere you'd like to turn lights ON and OFF with the softest tap and enhance the control with the option to dim
  • Use on its own to control a light from one location or pair with a second switch or dimmer to control a single light source from two locations
  • Perfect for single fixtures and small lighting groups
  • Requires 15 mins or less time to install

Overview

Adorne Softap™ Tru-Universal™ 3-Wire 3-Way Dimmer switch in magnesium color, has sensitive Softap™ technology with gentle dimming paddle to create two unique, sleek lighting control solutions. It incorporates Tru-Universal™ technology that allows for any bulb type and eliminates flicker. It has voltage rating of 120-Volts. This 1-Pole dimmer switch works with 700-Watt incandescent, halogen, forward phase ELV, MLV, fluorescent, CFL, LED and reverse-phase ELV. It has innovative snap-in system that ensures easy installation. Dimmer switch measures 4.2-Inch x 1.77-Inch x 1.79-Inch. Dimmer switch is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent, Halogen, Forward-Phase ELV, MLV, Fluorescent: 700 Watt, CFL, LED, Reverse-Phase ELV: 450 Watt
Number of Poles
1
sku
123581
Sub Brand
Softap™ Tru-Universal™
GTIN
00785007023176
Type
3-Way, 3-Wire
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Color
Magnesium
Standards
UL/cULus Listed
Voltage Rating
120 Volt
Item Name
Dimmer Switch
Manufacturer Part Number
ADTP703TUM4
Grounding
No
Manufacturer Name
Legrand
Finish
No
Dimensions
4.2 Inch Length x 1.77 Inch Width x 1.79 Inch Depth
UPC
78500702317
Brand Name
Adorne
Actuator
No
Action
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.