Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Adorne ADPD453LM2 120-Volt 1-Pole 3-Way 2-Wire Dimmer Switch Magnesium Paddle™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Adorne ADPD453LM2 120-Volt 1-Pole 3-Way 2-Wire Dimmer Switch Magnesium Paddle™

SKU: 130908
Adorne Paddle™ 2-Wire 3-Way Dimmer switch in magnesium color, has voltage rating of 120-Volts. This paddle dimmer switch turns lights on and off with simple rocking motion or slide to dim. This 1-Pole dimmer switch withstands maximum load of 450-Watts and works with CFL/LED/incandescent/halogen lamps. It measures 4.2-Inch x 1.77-Inch x 1.62-Inch. It has innovative snap-in system that ensures easy installation. Dimmer switch is UL/cULus listed.
  • Use on its own to control a light from one location or pair with a second switch or dimmer to control a single light source from two locations
  • Requires 15 mins or less time to install
  • Fits existing electrical box and does not require new wires for typical installation

Overview

Adorne Paddle™ 2-Wire 3-Way Dimmer switch in magnesium color, has voltage rating of 120-Volts. This paddle dimmer switch turns lights on and off with simple rocking motion or slide to dim. This 1-Pole dimmer switch withstands maximum load of 450-Watts and works with CFL/LED/incandescent/halogen lamps. It measures 4.2-Inch x 1.77-Inch x 1.62-Inch. It has innovative snap-in system that ensures easy installation. Dimmer switch is UL/cULus listed.

Specifications

Sub Brand
Paddle™
Item Name
Dimmer Switch
Maximum Load Capacity
450 Watt
Number of Poles
1
RoHS Flag
Contact manufacturer
Type
3-Way, 2-Wire
UNSPSC
39122206
Voltage Rating
120 Volt
GTIN
00785007023213
Standards
UL/cULus Listed
Energy Star Flag
No
Grounding
No
Finish
No
Color
Magnesium
UPC
78500702321
Manufacturer Name
Legrand
Manufacturer Part Number
ADPD453LM2
Country Of Origin
China
Action
No
Dimensions
4.2 Inch Length x 1.77 Inch Width x 1.62 Inch Depth
Brand Name
Adorne
Actuator
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.