Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Acme T253011S 1-Phase Aluminum 4 Windings Encapsulated Dry Type Distribution Transformer 240/480-Volt Primary 120/240-Volt Secondary 1.5 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Acme T253011S 1-Phase Aluminum 4 Windings Encapsulated Dry Type Distribution Transformer 240/480-Volt Primary 120/240-Volt Secondary 1.5 KVA

SKU: 114370
Acme 4-Winding 1-Phase encapsulated dry type distribution transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. Transformer has frequency rating of 60-Hz and power rating of 1.5 KVA. It has aluminum winding to deliver lossless power output. Wall mountable transformer in gray/powder-coated finish, features steel enclosure. Transformer featuring copper wire leads connection, has large wiring compartment with front access to ensure easy wiring.

Transformer comes with ground studs for use with non-metallic conduit. Electrical grade silica and resin compounds completely enclose core and coil of this transformer to seal out moisture and air. Encapsulation of this transformer eliminates corrosion and insulation deterioration. This transformer comes with lifting ears on both sides for easy installation on 3 - 25 KVA units. Flexible copper lead wire terminations in this transformer allow easy wiring outside wiring compartment. It has electrostatic shielding for enhanced protection.

Transformer comes with knockouts of size 0.5 - 0.75-Inch. It measures 11.62-Inch x 5.5-Inch x 5.13-Inch. This NEMA 3R rated transformer is ideal for indoor/outdoor applications. It withstands rise temperature rating of 115 deg C. Transformer is UL listed, CSA certified and meets NEMA/ANSI/OSHA standards.
  • Sound levels fall well below NEMA standards with a quiet operation
  • Shielded for cleaner power
  • Keyhole mounting slots
  • UL Type 3R epoxy encapsulated

Overview

Acme 4-Winding 1-Phase encapsulated dry type distribution transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. Transformer has frequency rating of 60-Hz and power rating of 1.5 KVA. It has aluminum winding to deliver lossless power output. Wall mountable transformer in gray/powder-coated finish, features steel enclosure. Transformer featuring copper wire leads connection, has large wiring compartment with front access to ensure easy wiring.

Transformer comes with ground studs for use with non-metallic conduit. Electrical grade silica and resin compounds completely enclose core and coil of this transformer to seal out moisture and air. Encapsulation of this transformer eliminates corrosion and insulation deterioration. This transformer comes with lifting ears on both sides for easy installation on 3 - 25 KVA units. Flexible copper lead wire terminations in this transformer allow easy wiring outside wiring compartment. It has electrostatic shielding for enhanced protection.

Transformer comes with knockouts of size 0.5 - 0.75-Inch. It measures 11.62-Inch x 5.5-Inch x 5.13-Inch. This NEMA 3R rated transformer is ideal for indoor/outdoor applications. It withstands rise temperature rating of 115 deg C. Transformer is UL listed, CSA certified and meets NEMA/ANSI/OSHA standards.

Specifications

Type
4 Winding
Power Rating
1.5 KVA
Primary Voltage
240/480 Volt
Standards
UL 506, E79947 Listed, CSA C22.2 No.47, LR7357-32 Certified, Meets NEMA, ANSI, OSHA Compliant
Secondary Voltage
120/240 Volt
Winding Material
Aluminum
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121001
GTIN
00047503731956
UPC
04750373195
Phase
1
Brand Name
Acme
Color/Finish
Gray/Powder Coated
Cooling
Air/Dry
Temperature Rating
115 deg C Rise
Manufacturer Name
Acme Electric
Manufacturer Part Number
T253011S
Dimensions
5.5 Inch Width x 5.13 Inch Depth x 11.62 Inch Height
Frequency Rating
60 Hz
Insulation Material
No
Item Name
Encapsulated Dry Type Distribution Transformer
Material
Steel Enclosure
Mounting
Wall
NEMA Rating
NEMA 3R
Terminal Connection
Copper Lead Wire
Degree of Protection
No
Finish
No
Neutral Type
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.