Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Acme T2527051 3-Phase Copper Non-Ventilated Dry Type Distribution Transformer 600/480-Volt Primary 480/380-Volt Secondary 30/24 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Acme T2527051 3-Phase Copper Non-Ventilated Dry Type Distribution Transformer 600/480-Volt Primary 480/380-Volt Secondary 30/24 KVA

SKU: 121896
Acme 3-Phase Non-ventilated dry type distribution transformer has primary voltage rating of 600/480-Volts and secondary voltage rating of 480/380-Volts. Transformer has frequency rating of 60-Hz and power rating of 30/24 KVA. It has copper winding to deliver lossless power output. Wall mountable transformer comes with ground studs for use with non-metallic conduit. It has core and coil encapsulation to eliminate corrosion and insulation deterioration. Flexible copper lead wire terminations in this transformer allow for easy wiring outside the wiring compartment. It measures 19.25-Inch x 7.37-Inch x 15.21-Inch. This NEMA 3R rated transformer withstands rise temperature rating of 115 deg C. Transformer is UL listed and CSA certified.
  • Silent operation with minimal sound levels
  • Power rating of 30/24 KVA
  • Has primary voltage rating of 600/480-Volt and secondary voltage rating of 480/380 Volt

Overview

Acme 3-Phase Non-ventilated dry type distribution transformer has primary voltage rating of 600/480-Volts and secondary voltage rating of 480/380-Volts. Transformer has frequency rating of 60-Hz and power rating of 30/24 KVA. It has copper winding to deliver lossless power output. Wall mountable transformer comes with ground studs for use with non-metallic conduit. It has core and coil encapsulation to eliminate corrosion and insulation deterioration. Flexible copper lead wire terminations in this transformer allow for easy wiring outside the wiring compartment. It measures 19.25-Inch x 7.37-Inch x 15.21-Inch. This NEMA 3R rated transformer withstands rise temperature rating of 115 deg C. Transformer is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Terminal Connection
Copper Lead Wire
Item Name
Dry Type Distribution Transformer
Dimensions
19.25 Inch Width x 7.37 Inch Depth x 15.21 Inch Height
Power Rating
30/24 KVA
UPC
04750342005
Phase
3
Primary Voltage
600/480 Volt
Winding Material
Copper
Mounting
Wall
Number of Taps
2 BNFC at 5%
Standards
UL 506, E79947 Listed, CSA C22.2 No.47, LR7357-32 Certified
Manufacturer Name
Acme Electric
Manufacturer Part Number
T2527051
Brand Name
Acme
NEMA Rating
NEMA 3R
Energy Star Flag
No
Temperature Rating
115 deg C Rise
Secondary Voltage
480/380 Volt
Frequency Rating
60 Hz
sku
121896
Insulation
180 deg C
Insulation Material
No
Type
Non-Ventilated
UNSPSC
39121001
Degree of Protection
No
Neutral Type
No
Finish
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.