Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Acclaim Lighting 338WH UV Rated Plastic Convenience Electrical Outlet 2-Inch x 1.2-Inch x 3.11-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Acclaim Lighting 338WH UV Rated Plastic Convenience Electrical Outlet 2-Inch x 1.2-Inch x 3.11-Inch White

SKU: 371098
Acclaim Lighting Convenience electrical outlet in white color, has UV-resistant plastic construction for long-life durability. This outlet is suitable for use with lamp post. It measures 3.11-Inch x 2-Inch x 1.2-Inch. It is perfect for wet location and outdoor use. The electrical outlet is UL and ETL listed.
  • Suitable for wet locations
  • Measures 3.11-Inch x 2-Inch x 1.2-Inch
  • Comes in white color
  • For outdoor use

Overview

Acclaim Lighting Convenience electrical outlet in white color, has UV-resistant plastic construction for long-life durability. This outlet is suitable for use with lamp post. It measures 3.11-Inch x 2-Inch x 1.2-Inch. It is perfect for wet location and outdoor use. The electrical outlet is UL and ETL listed.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
White
Standards
UL, ETL Listed
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
338WH
Manufacturer Name
Acclaim Lighting
Material
UV Rated Plastic
Type
Convenience
Dimensions
2 Inch Width x 1.2 Inch Depth x 3.11 Inch Height
Socket Type
No
Brand Name
Acclaim Lighting
For Use With
Lamp Post
Item Name
Electrical Outlet
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.