Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Access Lighting 53304-BS/OPL 4-Light Vanity Fixture 40-Watt 120-Volt Brushed Steel Cosmos

  

*Images are for illustration purposes only and may not be an exact representation of the product

Access Lighting 53304-BS/OPL 4-Light Vanity Fixture 40-Watt 120-Volt Brushed Steel Cosmos

SKU: 115367
Access Lighting Cosmos Collection Vanity fixture features opal glass shade for elegance and it has four 40-Watt lamps. It has G9 socket 2900K halogen lamp of voltage rating 120-Volts. Wall mounted brushed steel fixture measures 36-Inch x 6.75-Inch. Vanity fixture is ETL listed.
  • Features opal glass shade
  • Uses four 40-Watt lamps
  • Fixture power rating of 160-Watts

Overview

Access Lighting Cosmos Collection Vanity fixture features opal glass shade for elegance and it has four 40-Watt lamps. It has G9 socket 2900K halogen lamp of voltage rating 120-Volts. Wall mounted brushed steel fixture measures 36-Inch x 6.75-Inch. Vanity fixture is ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Face Type
No
Lens Type
No
Letter Color
No
Background Color
No
Dimmable
No
Lamp Included
Yes
Lamp Type/Designation
(4) 40 Watt 2900K 1920 Lumens Halogen
Shade Type
Opal Glass
Standards
ETL Listed
UNSPSC
39111536
Energy Star Flag
No
Manufacturer Part Number
53304-BS/OPL
Manufacturer Name
Access Lighting
UPC
64159473361
Fixture Wattage
160 Watt
Finish
Brushed Steel
Collection
Cosmos
Shape
No
Number of Lamps
4.0000
Mounting
Wall
Socket Type
G9
Brand Name
Access Lighting
Dimensions
36 Inch Length x 6.75 Inch Height
Degree of Protection
No
Item Name
Vanity Fixture
Construction
Metal
Voltage Rating
120 Volt
Lamp Wattage
40 Watt

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.