Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Access Lighting 23025MG-BRZ/CLR Adjustable Spotlight 50-Watt 120-Volt Bronze Myra

  

*Images are for illustration purposes only and may not be an exact representation of the product

Access Lighting 23025MG-BRZ/CLR Adjustable Spotlight 50-Watt 120-Volt Bronze Myra

SKU: 31799
Access Lighting Myra Collection Outdoor spotlight in clear color, has durable construction with GU-10 base type and bronze finish. It features MR-16 socket and 50-Watt 550-Lumen 2900K halogen lamp that delivers bright light. It operates at a voltage rating of 120-Volts and power rating of 50-Watts. The spotlight is marine grade wet location and UL listed.
  • Marine grade wet location listed
  • Works at 120-Volts
  • Comes in clear color

Overview

Access Lighting Myra Collection Outdoor spotlight in clear color, has durable construction with GU-10 base type and bronze finish. It features MR-16 socket and 50-Watt 550-Lumen 2900K halogen lamp that delivers bright light. It operates at a voltage rating of 120-Volts and power rating of 50-Watts. The spotlight is marine grade wet location and UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shade Type
No
Voltage Rating
120 Volt
Fixture Wattage
50 Watt
Type
Adjustable
Socket Type
GU10
Lamp Included
Yes
Shape
No
Lamp Type/Designation
(1) 50 Watt 2900K 550 Lumens MR16 Halogen
Color
Clear
Standards
UL Listed
UNSPSC
39111611
Energy Star Flag
No
sku
31799
Collection
Myra
Number of Lamps
1.0000
UPC
64159412560
Manufacturer Name
Access Lighting
Manufacturer Part Number
23025MG-BRZ/CLR
Finish
Bronze
Degree of Protection
No
Dimensions
3-3/4 Inch Length x 2-3/4 Inch Width x 5 Inch Depth
Dimmable
No
Brand Name
Access Lighting
Item Name
Spotlight
Lamp Wattage
50 Watt
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.